The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
BSM75GD120DN2
MFG Item Number
BSM75GD120DN2
Product Description
IGBT 75A 1200V SIX-PACK
Specifications
Specifications
Vces
1,200 VDC
Ic
75 A
vges+/-
20 V
Ices Max
1.5 mA
Iges Max
0.32 µA
Vge(th) Min/Max
6.5 V
Vce(sat) Max
3 V
Width (mm)
122 mm
Depth (mm)
62 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
BSM150GB120DN2
MFG Item Number
BSM150GB120DN2
Product Description
IGBT 150A 1200V DUAL
Specifications
Specifications
Vces
1,200 VDC
Ic
150 A
vges+/-
20 V
Ices Max
2.8 mA
Iges Max
0.32 µA
Vge(th) Min/Max
6.5 V
Vce(sat) Max
3 V
Width (mm)
106.4 mm
Depth (mm)
61.4 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
BSM100GB120DN2
MFG Item Number
BSM100GB120DN2
Product Description
IGBT 100A 1200V DUAL
Specifications
Specifications
Vces
1,200 VDC
Ic
100 A
vges+/-
20 V
Ices Max
2 mA
Iges Max
0.2 µA
Vge(th) Min/Max
6.5 V
Vce(sat) Max
3.7 V
Width (mm)
106.4 mm
Depth (mm)
61.4 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
BSM75GD120DLC
MFG Item Number
BSM75GD120DLC
Product Description
IGBT 75A 1200V SIX-PACK
Specifications
Specifications
Vces
1,200 VDC
Ic
75 A
vges+/-
20 V
Ices Max
0.092 mA
Iges Max
0.4 µA
Vge(th) Min/Max
6.5 V
Vce(sat) Max
2.6 V
Width (mm)
110 mm
Depth (mm)
61.5 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
IGBT-MODULE
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
BSM50GB120DN2
MFG Item Number
BSM50GB120DN2
Product Description
IGBT 50A 1200V DUAL
Specifications
Specifications
Vces
1,200 VDC
Ic
50 A
vges+/-
20 V
Ices Max
1 mA
Iges Max
0.2 µA
Vge(th) Min/Max
6.5 V
Vce(sat) Max
3 V
Availability
Obsolete Item No Longer Available
Item Number
BSM300GB60DLC
MFG Item Number
BSM300GB60DLC
Product Description
IGBT 300A 600V DUAL
Specifications
Specifications
Vces
600 VDC
Ic
300 A
vges+/-
20 V
Ices Max
1 mA
Iges Max
0.4 µA
Vge(th) Min/Max
6.5 V
Vce(sat) Max
2.45 V
Availability
Obsolete Item No Longer Available
Item Number
BSM15GD120DN2E3224
MFG Item Number
BSM15GD120DN2E3224
Product Description
IGBT, SIX-PACK, 1200V, 15A, SHORTPIN
Specifications
Specifications
Type
Six-Pack
Vces
1,200 VDC
Ic
15 A
vges+/-
20 V
Ices Max
0.5 mA
Iges Max
0.15 µA
Vge(th) Min/Max
6.5 V
Vce(sat) Max
3 V
Width (mm)
107.5 mm
Depth (mm)
45 mm
Availability
Obsolete Item No Longer Available
MFG Item Number
VS-100MT060WDF
Product Description
PMOD, Hybrid IGBT Rectifier, 600V, 83A
Specifications
Specifications
Vces
600 VDC
Ic
83 A
vges+/-
20 V
Ices Max
2 mA
Iges Max
0.1 µA
Vge(th) Min/Max
2.9-6 V
Vce(sat) Max
1.98 V
Width (mm)
63.5 mm
Depth (mm)
33.2 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
1MBI300S-120
Product Description
IGBT, Single, 1200V, 300A
Specifications
Specifications
Vces
1,200 VDC
Ic
300 A
vges+/-
20 V
Ices Max
4 mA
Iges Max
0.8 µA
Vge(th) Min/Max
5.5-8.5 V
Vce(sat) Max
2.6 V
Width (mm)
108 mm
Depth (mm)
62 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
IGBTs
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved