Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 207

Set Ascending Direction
  1. BSM15GD120DN2E3224
    BSM15GD120DN2E3224
    Infineon Transistors
    Item Number
    BSM15GD120DN2E3224
    MFG Item Number
    BSM15GD120DN2E3224
    Product Description
    IGBT, SIX-PACK, 1200V, 15A, SHORTPIN
    Specifications
    Specifications
    Type Six-Pack
    Vces 1,200 VDC
    Ic 15 A
    vges+/- 20 V
    Ices Max 0.5 mA
    Iges Max 0.15 µA
    Vge(th) Min/Max 6.5 V
    Vce(sat) Max 3 V
    Width (mm) 107.5 mm
    Depth (mm) 45 mm
    Increase
    Decrease
    Availability
  2. BSM75GD120DN2
    BSM75GD120DN2
    Infineon Transistors
    Item Number
    BSM75GD120DN2
    MFG Item Number
    BSM75GD120DN2
    Product Description
    IGBT 75A 1200V SIX-PACK
    Specifications
    Specifications
    Vces 1,200 VDC
    Ic 75 A
    vges+/- 20 V
    Ices Max 1.5 mA
    Iges Max 0.32 µA
    Vge(th) Min/Max 6.5 V
    Vce(sat) Max 3 V
    Width (mm) 122 mm
    Depth (mm) 62 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. BSM150GB120DN2
    BSM150GB120DN2
    Infineon Transistors
    Item Number
    BSM150GB120DN2
    MFG Item Number
    BSM150GB120DN2
    Product Description
    IGBT 150A 1200V DUAL
    Specifications
    Specifications
    Vces 1,200 VDC
    Ic 150 A
    vges+/- 20 V
    Ices Max 2.8 mA
    Iges Max 0.32 µA
    Vge(th) Min/Max 6.5 V
    Vce(sat) Max 3 V
    Width (mm) 106.4 mm
    Depth (mm) 61.4 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. BSM100GB120DN2
    BSM100GB120DN2
    Infineon Transistors
    Item Number
    BSM100GB120DN2
    MFG Item Number
    BSM100GB120DN2
    Product Description
    IGBT 100A 1200V DUAL
    Specifications
    Specifications
    Vces 1,200 VDC
    Ic 100 A
    vges+/- 20 V
    Ices Max 2 mA
    Iges Max 0.2 µA
    Vge(th) Min/Max 6.5 V
    Vce(sat) Max 3.7 V
    Width (mm) 106.4 mm
    Depth (mm) 61.4 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. BSM75GD120DLC
    BSM75GD120DLC
    Infineon Transistors
    Item Number
    BSM75GD120DLC
    MFG Item Number
    BSM75GD120DLC
    Product Description
    IGBT 75A 1200V SIX-PACK
    Specifications
    Specifications
    Vces 1,200 VDC
    Ic 75 A
    vges+/- 20 V
    Ices Max 0.092 mA
    Iges Max 0.4 µA
    Vge(th) Min/Max 6.5 V
    Vce(sat) Max 2.6 V
    Width (mm) 110 mm
    Depth (mm) 61.5 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 64640402
    64640402
    ABB Transistors
    Item Number
    64640402
    MFG Item Number
    64640402
    Product Description
    IGBT-MODULE
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 100MT060WDF
    100MT060WDF
    Vishay Transistors
    Item Number
    100MT060WDF
    MFG Item Number
    VS-100MT060WDF
    Product Description
    PMOD, Hybrid IGBT Rectifier, 600V, 83A
    Specifications
    Specifications
    Vces 600 VDC
    Ic 83 A
    vges+/- 20 V
    Ices Max 2 mA
    Iges Max 0.1 µA
    Vge(th) Min/Max 2.9-6 V
    Vce(sat) Max 1.98 V
    Width (mm) 63.5 mm
    Depth (mm) 33.2 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 1MBI300S-120
    1MBI300S-120
    Fuji Transistors
    Item Number
    1MBI300S-120
    MFG Item Number
    1MBI300S-120
    Product Description
    IGBT, Single, 1200V, 300A
    Specifications
    Specifications
    Vces 1,200 VDC
    Ic 300 A
    vges+/- 20 V
    Ices Max 4 mA
    Iges Max 0.8 µA
    Vge(th) Min/Max 5.5-8.5 V
    Vce(sat) Max 2.6 V
    Width (mm) 108 mm
    Depth (mm) 62 mm