The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GBT-500A
Gardner Bender Electrical Testers, Analog Battery Tester Series
Series
Analog Battery Tester
Product Description
Battery Tester For 1.5V Button Cell
Specifications
Specifications
Temperature Measurement
No
Backlight
No
Max Voltage (DC)
9 VDC
Polarity
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
GCV-3206
Gardner Bender Electrical Testers
Product Description
Screwdriver-Voltage-Continuity
Specifications
Specifications
Temperature Measurement
No
Backlight
No
Max Voltage (AC)
250 VAC
Max Voltage (DC)
250 VDC
Polarity
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
GET-3100
Gardner Bender Electrical Testers
Product Description
Voltage Tester, 50-250 Vac/Dc
Specifications
Specifications
Temperature Measurement
No
Backlight
No
Max Voltage (AC)
250 VAC
Max Voltage (DC)
250 VDC
Polarity
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
GET-3202
Gardner Bender Electrical Testers, Low Voltage Twin Probe Circuit Tester Series
Series
Low Voltage Twin Probe Circuit Tester
Product Description
Low Voltage Tester, 5-50 Vac/Dc
Specifications
Specifications
Temperature Measurement
No
Frequency
60 Hz
Backlight
No
Max Voltage (AC)
50 VAC
Max Voltage (DC)
50 VDC
Polarity
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
GET-3206
Gardner Bender Electrical Testers
Product Description
Long Lead Voltage Tester, 80-277
Specifications
Specifications
Temperature Measurement
No
Backlight
No
Max Voltage (AC)
300 VAC
Max Voltage (DC)
380 VDC
Polarity
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
GET-3213
Gardner Bender Electrical Testers
Product Description
3-Range Voltage Tester, 80-300
Specifications
Specifications
Temperature Measurement
No
Backlight
No
Max Voltage (AC)
300 VAC
Max Voltage (DC)
300 VDC
Polarity
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
GRT-3500
Gardner Bender Electrical Testers, Receptacle Tester Series
Product Description
Outlet Tester, 120 Vac
Specifications
Specifications
Temperature Measurement
No
Max Voltage (AC)
120 VAC
Contact AC Voltage
120 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
GVD-3505
Gardner Bender Electrical Testers
Product Description
Adjustable Circuit Alert_
Specifications
Specifications
Temperature Measurement
No
Backlight
No
Max Voltage (AC)
600 VAC
Polarity
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
GVT-392
Gardner Bender Electrical Testers, Solenoid Voltage Tester Series
Series
Solenoid Voltage Tester
Product Description
Voltage Tester W/Solenoid, 80-480
Specifications
Specifications
Temperature Measurement
No
Backlight
No
Max Voltage (AC)
480 VAC
Max Voltage (DC)
480 VDC
Polarity
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
LAN-1
Amprobe Electrical Testers, LAN-1 Series
Product Description
LAN CABLE TESTER, LED DISPLAY
Specifications
Specifications
Temperature Measurement
No
Backlight
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Electrical Testers Electrical testers are troubleshooting tools designed to test the presence of voltage, detect continuity, measure current, and identify motor phase rotation.
Testers are available in several variations. Contact and non-contact voltage testers are pen-like devices that detect and indicate, with light and sound, the presence of voltage. Current testers use clamp or jaw configurations to wrap around a cable and measure current at that point in the circuit. Continuity testers use probes to isolate a component and detect a complete path.
Electrical testers are often handheld and field-ready, built with a rugged housing that can withstand frequent use.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved