Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 21-30 of 54

Set Ascending Direction
  1. DT-107A-12CBL
    DT-107A-12CBL
    Shimpo Instruments Handheld Tachometers, DT Series
    Item Number
    DT-107A-12CBL
    MFG Item Number
    DT-107A-12CBL
    Series
    DT
    Product Description
    Tachometer, LED Display, 12in. cir.
    Specifications
    Specifications
    Max RPM 25,000 RPM
    Cal. Wheel Yes
    Measuring Distance 14 '
    Accuracy 0.006 %
    NIST Certified Yes
    Multiple Measuring Units Yes
    Memory Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. DT-205LR-S12
    DT-205LR-S12
    Shimpo Instruments Handheld Tachometers, DT Series
    Item Number
    DT-205LR-S12
    MFG Item Number
    DT-205LR-S12
    Series
    DT
    Product Description
    Tachometer, Laser, LCD Display, 12in.
    Specifications
    Specifications
    Max RPM 99,999 RPM
    Cal. Wheel Yes
    Measuring Distance 20 '
    Accuracy 0.006 %
    NIST Certified Yes
    Multiple Measuring Units Yes
    Memory Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. DT-207LR-S12
    DT-207LR-S12
    Shimpo Instruments Handheld Tachometers, DT Series
    Item Number
    DT-207LR-S12
    MFG Item Number
    DT-207LR-S12
    Series
    DT
    Product Description
    Tachometer, Laser, LED Display, 12in.
    Specifications
    Specifications
    Max RPM 99,999 RPM
    Cal. Wheel Yes
    Measuring Distance 20 '
    Accuracy 0.006 %
    NIST Certified Yes
    Multiple Measuring Units Yes
    Memory Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. DT-2100
    DT-2100
    Shimpo Instruments Handheld Tachometers, DT Series
    Item Number
    DT-2100
    MFG Item Number
    DT-2100
    Series
    DT
    Product Description
    LED Graphical Display,
    Specifications
    Specifications
    Max RPM 99,999 RPM
    Cal. Wheel No
    Measuring Distance 13 '
    Accuracy 0.06 %
    NIST Certified Yes
    Multiple Measuring Units Yes
    Memory Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. MT-200
    MT-200
    Shimpo Instruments Handheld Tachometers, MT Series
    Item Number
    MT-200
    MFG Item Number
    MT-200
    Series
    MT
    Product Description
    LCD Display, Contact/Non-Contact
    Specifications
    Specifications
    Max RPM 99,999 RPM
    Cal. Wheel Yes
    Measuring Distance 6 '
    Accuracy 0.006 %
    NIST Certified Yes
    Multiple Measuring Units No
    Memory Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. PT-110
    PT-110
    Shimpo Instruments Handheld Tachometers, PT Series
    Item Number
    PT-110
    MFG Item Number
    PT-110
    Series
    PT
    Product Description
    LCD Display, Laser Non-Contact
    Specifications
    Specifications
    Max RPM 99,999 RPM
    Cal. Wheel No
    Measuring Distance 2 '
    Accuracy 0.05 %
    NIST Certified Yes
    Multiple Measuring Units Yes
    Memory Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. PT-122
    PT-122
    Shimpo Instruments Handheld Tachometers, PT Series
    Item Number
    PT-122
    MFG Item Number
    PT-122
    Series
    PT
    Product Description
    LCD Display, Contact Tachometer,
    Specifications
    Specifications
    Max RPM 99,999 RPM
    Cal. Wheel No
    Accuracy 0.05 %
    NIST Certified Yes
    Multiple Measuring Units No
    Memory Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. RPM10
    RPM10
    Extech Instruments Handheld Tachometers, RPM Series
    Item Number
    RPM10
    MFG Item Number
    RPM10
    Series
    RPM
    Product Description
    TACHOMETER & IR THERM
    Specifications
    Specifications
    Max RPM 99,999 RPM
    Cal. Wheel Yes
    Measuring Distance 65 '
    Accuracy 0.05 %
    NIST Certified No
    Multiple Measuring Units Yes
    Memory Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. RPM10-NIST
    RPM10-NIST
    Extech Instruments Handheld Tachometers
    Item Number
    RPM10-NIST
    MFG Item Number
    RPM10-NIST
    Product Description
    TACHOMETER/IR W/NIST #RPM10
    Specifications
    Specifications
    Max RPM 99,999 RPM
    Cal. Wheel Yes
    Accuracy 0.05 %
    NIST Certified Yes
    Multiple Measuring Units Yes
    Memory No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Handheld Tachometers

A tachometer is an instrument that measures the rotation speed of a shaft or disk. They are commonly used to measure the revolutions per minute of motors or other rotating machines.

Handheld tachometers are generally classified as contact type meters and can be held against a rotating shaft to determine speed. Other measurement methods available on handheld tachometers include laser and an optical coupler.

Handheld tachometers are frequently chosen when testing needs to be performed rapidly and often. Modern devices are sophisticated enough to measure up to 100,000 RPM and are accurate within 6 thousandths of a percent. Other options are less accurate but can measure from several feet away.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved