The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
DT-107A-12CBL
MFG Item Number
DT-107A-12CBL
Product Description
Tachometer, LED Display, 12in. cir.
Specifications
Specifications
Max RPM
25,000 RPM
Cal. Wheel
Yes
Measuring Distance
14 '
Accuracy
0.006 %
NIST Certified
Yes
Multiple Measuring Units
Yes
Memory
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
DT-205LR-S12
Shimpo Instruments Handheld Tachometers, DT Series
MFG Item Number
DT-205LR-S12
Product Description
Tachometer, Laser, LCD Display, 12in.
Specifications
Specifications
Max RPM
99,999 RPM
Cal. Wheel
Yes
Measuring Distance
20 '
Accuracy
0.006 %
NIST Certified
Yes
Multiple Measuring Units
Yes
Memory
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
DT-207LR-S12
Shimpo Instruments Handheld Tachometers, DT Series
MFG Item Number
DT-207LR-S12
Product Description
Tachometer, Laser, LED Display, 12in.
Specifications
Specifications
Max RPM
99,999 RPM
Cal. Wheel
Yes
Measuring Distance
20 '
Accuracy
0.006 %
NIST Certified
Yes
Multiple Measuring Units
Yes
Memory
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
DT-209X
Shimpo Instruments Handheld Tachometers, DT Series
Product Description
TACHOMETER
Specifications
Specifications
Max RPM
99,999 RPM
Cal. Wheel
No
Measuring Distance
14 '
Accuracy
0.006 %
NIST Certified
Yes
Multiple Measuring Units
Yes
Memory
Yes
Availability
Obsolete Item No Longer Available
DT-2100
Shimpo Instruments Handheld Tachometers, DT Series
Product Description
LED Graphical Display,
Specifications
Specifications
Max RPM
99,999 RPM
Cal. Wheel
No
Measuring Distance
13 '
Accuracy
0.06 %
NIST Certified
Yes
Multiple Measuring Units
Yes
Memory
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
MT-200
Shimpo Instruments Handheld Tachometers, MT Series
Product Description
LCD Display, Contact/Non-Contact
Specifications
Specifications
Max RPM
99,999 RPM
Cal. Wheel
Yes
Measuring Distance
6 '
Accuracy
0.006 %
NIST Certified
Yes
Multiple Measuring Units
No
Memory
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
PT-110
Shimpo Instruments Handheld Tachometers, PT Series
Product Description
LCD Display, Laser Non-Contact
Specifications
Specifications
Max RPM
99,999 RPM
Cal. Wheel
No
Measuring Distance
2 '
Accuracy
0.05 %
NIST Certified
Yes
Multiple Measuring Units
Yes
Memory
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
PT-122
Shimpo Instruments Handheld Tachometers, PT Series
Product Description
LCD Display, Contact Tachometer,
Specifications
Specifications
Max RPM
99,999 RPM
Cal. Wheel
No
Accuracy
0.05 %
NIST Certified
Yes
Multiple Measuring Units
No
Memory
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
RPM10
Extech Instruments Handheld Tachometers, RPM Series
Product Description
TACHOMETER & IR THERM
Specifications
Specifications
Max RPM
99,999 RPM
Cal. Wheel
Yes
Measuring Distance
65 '
Accuracy
0.05 %
NIST Certified
No
Multiple Measuring Units
Yes
Memory
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
RPM10-NIST
Extech Instruments Handheld Tachometers
MFG Item Number
RPM10-NIST
Product Description
TACHOMETER/IR W/NIST #RPM10
Specifications
Specifications
Max RPM
99,999 RPM
Cal. Wheel
Yes
Accuracy
0.05 %
NIST Certified
Yes
Multiple Measuring Units
Yes
Memory
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Handheld Tachometers A tachometer is an instrument that measures the rotation speed of a shaft or disk. They are commonly used to measure the revolutions per minute of motors or other rotating machines.
Handheld tachometers are generally classified as contact type meters and can be held against a rotating shaft to determine speed. Other measurement methods available on handheld tachometers include laser and an optical coupler.
Handheld tachometers are frequently chosen when testing needs to be performed rapidly and often. Modern devices are sophisticated enough to measure up to 100,000 RPM and are accurate within 6 thousandths of a percent. Other options are less accurate but can measure from several feet away.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved