The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PR400
Triplett Phase Rotation Testers
Product Description
Phase Rotation Tester
Specifications
Specifications
Voltage Max
600 V
Safety Ratings
CAT III
Phase Orientation Check
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
PR450
Triplett Phase Rotation Testers
Product Description
Motor & Phase Rotation Tester
Specifications
Specifications
Voltage Max
600 V
Safety Ratings
CAT III
Phase Orientation Check
Yes
Rotation Direction Check
Yes
Line Powered
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
108B
Time Mark Phase Rotation Testers
Product Description
Phase Sequence Detector
Specifications
Specifications
Voltage Max
480 V
Open Phase Check
Yes
Frequency Range
50-60 Hz
Phase Orientation Check
Yes
Rotation Direction Check
No
Line Powered
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
125C
Time Mark Phase Rotation Testers
Product Description
Phase Sequence Detector
Specifications
Specifications
Voltage Max
480 V
Open Phase Check
Yes
Frequency Range
400 Hz
Phase Orientation Check
Yes
Rotation Direction Check
No
Line Powered
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
108C
Time Mark Phase Rotation Testers
Product Description
Motor Rotation Indicator
Specifications
Specifications
Open Phase Check
No
Phase Orientation Check
Yes
Rotation Direction Check
Yes
Line Powered
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
108D
Time Mark Phase Rotation Testers
Product Description
400Hz Phase Rotation Detector
Specifications
Specifications
Voltage Max
600 V
Open Phase Check
Yes
Frequency Range
400 Hz
Phase Orientation Check
Yes
Rotation Direction Check
No
Line Powered
Yes
Availability
Obsolete Item No Longer Available
MFG Item Number
63-31043-MTR
Product Description
DSN30 PLUG W/ PHASE ROT. METER
Specifications
Specifications
Voltage Max
480 V
Rotation Direction Check
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
63-31072-MTR
Product Description
CONNECTOR
Specifications
Specifications
Voltage Max
250 V
Rotation Direction Check
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
63-31073-MTR
Product Description
DSN30 PLUG W/ PHASE ROT. METER
Specifications
Specifications
Voltage Max
250 V
Rotation Direction Check
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
63-61043-MTR
Product Description
DSN60 PLUG W/PHASE ROT METER
Specifications
Specifications
Voltage Max
480 V
Rotation Direction Check
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Phase Rotation Testers A phase rotation tester is a test instrument that shows the direction a 3-phase motor will rotate when connected to its power source.
Phase rotation testers have three leads to connect to the input power supply. A small display identifies each lead - L1, L2, or L3 - and the direction the motor will rotate if it is connected the same way.
The tester helps ensure correct installation before a motor is installed, preventing damage in the event that the motor rotates in the wrong direction. If the tester reads unwanted motor direction, simply swap two leads, test rotation, and connect the motor in that orientation.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved