The store will not work correctly when cookies are disabled.
-
382100
Extech Instruments Power Monitoring, 382100 Series
Product Description
POWER ANALYZER
Specifications
Specifications
True Power |
9,999 kW |
Max RMS Voltage |
600 V |
Max RMS Current |
1,200 A |
Frequency Range |
45-65 Hz |
Recording Length |
60,000 Readings |
Various Volt/Amp Ranges |
Yes |
Memory |
Yes |
Three Phase Readings |
Yes |
Single Phase Readings |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
FLUKE-1734/EUS
Series
1730 Energy Loggers
Product Description
Energy Logger, EU/US Advanced Version
Specifications
Specifications
Max RMS Voltage |
1,000 V |
Max RMS Current |
6,000 A |
Frequency Range |
42.5-69 Hz |
Recording Length |
8 Weeks |
Various Volt/Amp Ranges |
Yes |
Memory |
Yes |
Three Phase Readings |
Yes |
Single Phase Readings |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FLUKE-1734/B
Fluke Power Monitoring, 1730 Energy Loggers Series
Series
1730 Energy Loggers
Product Description
Energy Logger, Advanced Version,
Specifications
Specifications
Max RMS Voltage |
1,000 V |
Max RMS Current |
6,000 A |
Frequency Range |
42.5-69 Hz |
Recording Length |
8 Weeks |
Various Volt/Amp Ranges |
Yes |
Memory |
Yes |
Three Phase Readings |
Yes |
Single Phase Readings |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
ADVANCED POWER QUALITY ANALYZER
Specifications
Specifications
True Power |
6,000,000 kW |
Max RMS Voltage |
1,000 V |
Max RMS Current |
6,000 A |
Frequency Range |
51-69 Hz |
Various Volt/Amp Ranges |
Yes |
Memory |
Yes |
Three Phase Readings |
Yes |
Single Phase Readings |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
VR1710
Fluke Power Monitoring, VR Series
Product Description
VOLTAGE QUALITY RECORDER
Specifications
Specifications
Max RMS Voltage |
300 V |
Frequency Range |
50-60 Hz |
Max Harmonic Reading |
50 |
Recording Length |
1 Day-339 Days |
Various Volt/Amp Ranges |
No |
Memory |
Yes |
Three Phase Readings |
No |
Single Phase Readings |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved