-
BPLT62BSCRBlackburn, a T & B Brand Electric Power Tools, BPLT SeriesItem NumberBPLT62BSCRMFG Item NumberBPLT62BSCRSeriesBPLTProduct DescriptionBattpac LT Tool Kit, No Dies, Inclft.sSpecifications
Specifications Head Type Closed Head Crimping Force 12,000 lbs Cable Capacity (Cu) 8 AWG-500 kcmil Cable Capacity (Al) 8 AWG-350 kcmil Dieless No Head Rotation (Degrees) 180 ° Power Source 14.4 V 3.0 Ah NiMH Battery LED Work Light No RoHS Compliant Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
EK12IDL12Greenlee Electric Power Tools, EK12IDL SeriesItem NumberEK12IDL12MFG Item NumberEK12IDL12SeriesEK12IDLProduct DescriptionCrimping Tool, Dieless 12T-Li BatSpecifications
Specifications Head Type Flip top head Crimping Force 24,000 lbs Cable Capacity (Cu) 4 AWG-1,000 kcmil Cable Capacity (Al) 6 AWG-1,000 kcmil Dieless Yes Head Rotation (Degrees) 350 ° Power Source 18 V 3.0 Ah Li-Ion Battery LED Work Light Yes Charger Voltage 12 VAC RoHS Compliant No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
2599305ASI-Automation Systems Interco Electric Power ToolsItem Number2599305MFG Item Number2599305Product Description15 Ton Crimping Tool, Up to 1500MCMSpecifications
Specifications Head Type Open Head Crimping Force 30,000 lbs Cable Capacity (Cu) 800-1,250 MCM Cable Capacity (Al) 800-1,250 MCM Dieless No Power Source 18 V 4.0 Ah Li-Ion Battery LED Work Light No Charger Voltage 120 VAC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
EK1240L11Greenlee Electric Power Tools, EK12 SeriesItem NumberEK1240L11MFG Item NumberEK1240L11SeriesEK12Product DescriptionCrimp Tool, 12T-Li Bat 120V ChrgSpecifications
Specifications Head Type Open Head Crimping Force 24,000 lbs Cable Capacity (Cu) 8 AWG-750 kcmil Cable Capacity (Al) 8 AWG-750 kcmil Dieless No Head Rotation (Degrees) 350 ° Power Source 18 V 3.0 Ah Li-Ion Battery LED Work Light Yes Charger Voltage 120 VAC RoHS Compliant No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
EK628L11Greenlee Electric Power Tools, EK628 SeriesItem NumberEK628L11MFG Item NumberEK628L11SeriesEK628Product DescriptionCrimp Tool, Bat 6T 120V ChrgrSpecifications
Specifications Head Type Open Head Crimping Force 12,000 lbs Cable Capacity (Cu) 8 AWG-600 kcmil Cable Capacity (Al) 8 AWG-350 kcmil Dieless No Head Rotation (Degrees) 350 ° Power Source 18 V 3.0 Ah Li-Ion Battery LED Work Light Yes Charger Voltage 120 VAC RoHS Compliant No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CT-2300/INTPanduit Electric Power ToolsItem NumberCT-2300/INTMFG Item NumberCT-2300/INTProduct Description1.7 TON CRIMP TOOL ASSEMBLY - INT
-
CT-3001/STUKPanduit Electric Power ToolsItem NumberCT-3001/STUKMFG Item NumberCT-3001/STUKProduct Description6.7 TON CRIMP TOOL ASSEMBLY - UK
-
CT-3001/CCPUKPanduit Electric Power ToolsItem NumberCT-3001/CCPUKMFG Item NumberCT-3001/CCPUKProduct Description6.7 TON CRIMP TOOL ASSEMBLY - UK
-
EK1240CL11Greenlee Electric Power Tools, EK12 SeriesItem NumberEK1240CL11MFG Item NumberEK1240CL11SeriesEK12Product DescriptionCrimp Tool, Bat 42Mm 12T Pvc 120VSpecifications
Specifications Head Type Open Head, PVC Covered Crimping Force 24,000 lbs Cable Capacity (Cu) 8 AWG-750 kcmil Cable Capacity (Al) 8 AWG-750 kcmil Dieless No Head Rotation (Degrees) 350 ° Power Source 18 V 3.0 Ah Li-Ion Battery LED Work Light Yes Charger Voltage 120 VAC RoHS Compliant No AvailabilityOrder by 5:00 PM ET and your package will ship the same day.