-
730-1/2Greenlee Knockouts, SR SeriesItem Number730-1/2MFG Item Number730-1/2SeriesSRProduct DescriptionPUNCH UNIT .50(12.7) PK OF 1Specifications
Specifications Hole Diameter (in) 0.5 " Hole Diameter (mm) 12.7 mm Capacity (GA) 16 AWG Capacity (mm) 1.5 mm Operator Type Standard Round Availability -
730BB-1-3/4Greenlee Knockouts, SR SeriesItem Number730BB-1-3/4MFG Item Number730BB-1-3/4SeriesSRProduct DescriptionPUNCH UNIT1.75(44.5) PK OF 1Specifications
Specifications Hole Diameter (in) 1.75 " Hole Diameter (mm) 44.5 mm Capacity (GA) 10 AWG Capacity (mm) 3.5 mm Operator Type Standard Round AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
80023Icotek Knockouts, Round Punches SeriesItem Number80023MFG Item Number80023SeriesRound PunchesProduct DescriptionPunch M32, roundSpecifications
Specifications Hole Diameter (mm) 32.5 mm Capacity (mm) 3 mm Operator Type Self-Centering, Split Slug AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
91AVGreenlee Knockouts, SR SeriesItem Number91AVMFG Item Number91AVSeriesSRProduct DescriptionPUNCH 1.12 (28.6) PK OF 1Specifications
Specifications Hole Diameter (in) 1.125 " Hole Diameter (mm) 28.6 mm Capacity (GA) 14 AWG Capacity (mm) 2 mm Operator Type Standard Round Availability -
92AVGreenlee Knockouts, SR SeriesItem Number92AVMFG Item Number92AVSeriesSRProduct DescriptionDIE 1.12 (28.6) PK OF 1Specifications
Specifications Hole Diameter (in) 1.125 " Hole Diameter (mm) 28.6 mm Capacity (GA) 14 AWG Capacity (mm) 2 mm Operator Type Standard Round Availability -
KOM50125Gardner Bender Knockouts, KOM SeriesItem NumberKOM50125MFG Item NumberKOM50125SeriesKOMProduct DescriptionMech Knockout Set, 1/2in. - 1-1/4in.Specifications
Specifications Conduit & Pipe Size 1.25 " Material Application Stainless Steel Driver Type Mechanical AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
KOW520Gardner Bender Knockouts, Slug-Out SeriesItem NumberKOW520MFG Item NumberKOW520SeriesSlug-OutProduct DescriptionHand Ratchet Knockout Set, 1/2in. -Specifications
Specifications AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
KP1000BGardner Bender Knockouts, Slug-Out SeriesItem NumberKP1000BMFG Item NumberKP1000BSeriesSlug-OutProduct DescriptionKnockout Punch, 1in. (1-3/32in. Hole)Specifications
Specifications Conduit & Pipe Size 1 " Hole Diameter (in) 1.34 " Hole Diameter (mm) 34.04 mm Driver Type Hydraulic Availability -
PUNCH24RECTANGULARIcotek KnockoutsItem NumberPUNCH24RECTANGULARMFG Item NumberPUNCH24RECTANGULARProduct DescriptionHardwareAvailabilityOrder by 5:00 PM ET and your package will ship the same day.
-
PUNCHE2RECTANGULARIcotek KnockoutsItem NumberPUNCHE2RECTANGULARMFG Item NumberPUNCHE2RECTANGULARProduct DescriptionHardwareAvailabilityOrder by 5:00 PM ET and your package will ship the same day.