-
28155Greenlee Knockouts, SCSS SeriesItem Number28155MFG Item Number28155SeriesSCSSProduct DescriptionS/S DIE .88 (22.5) PK OF 1Specifications
Specifications Conduit & Pipe Size 0.5 " Hole Diameter (in) 0.875 " Hole Diameter (mm) 22.5 mm Capacity (GA) 10 AWG Capacity (mm) 3.5 mm Operator Type Self-Centering, Split Slug AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
1815AVGreenlee Knockouts, SR SeriesItem Number1815AVMFG Item Number1815AVSeriesSRProduct DescriptionDIE 1.75 (44.5) PK OF 1Specifications
Specifications Hole Diameter (in) 1.75 " Hole Diameter (mm) 44.5 mm Capacity (GA) 10 AWG Capacity (mm) 3.5 mm Operator Type Standard Round AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
28156Greenlee Knockouts, SCSS SeriesItem Number28156MFG Item Number28156SeriesSCSSProduct DescriptionS/S PUNCH 1.11(28.3) PK OF 1Specifications
Specifications Conduit & Pipe Size 0.75 " Hole Diameter (in) 1.11 " Hole Diameter (mm) 28.3 mm Capacity (GA) 10 AWG Capacity (mm) 3.5 mm Operator Type Self-Centering, Split Slug AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
35158Greenlee Knockouts, SCSS SeriesItem Number35158MFG Item Number35158SeriesSCSSProduct DescriptionS/B PUNCH 1.59(40.5) PK OF 1Specifications
Specifications Hole Diameter (in) 1.595 " Hole Diameter (mm) 40.5 mm Capacity (GA) 10 AWG Capacity (mm) 3.5 mm Operator Type Self-Centering, Split Slug Availability -
36490Greenlee Knockouts, SCSS SeriesItem Number36490MFG Item Number36490SeriesSCSSProduct DescriptionS/S PUNCH 1.21(30.5) PK OF 1Specifications
Specifications Hole Diameter (in) 1.21 " Hole Diameter (mm) 30.5 mm Capacity (GA) 10 AWG Capacity (mm) 3.5 mm Operator Type Self-Centering, Split Slug AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
721-1/2Greenlee Knockouts, SCSS SeriesItem Number721-1/2MFG Item Number721-1/2SeriesSCSSProduct DescriptionSLUG BUSTER KNOCKOUT PUNCH, 1/2in. CONSpecifications
Specifications Hole Diameter (in) 0.885 " Hole Diameter (mm) 22.5 mm Capacity (GA) 10 AWG Capacity (mm) 3.5 mm Operator Type Self-Centering, Split Slug AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
730-1/2Greenlee Knockouts, SR SeriesItem Number730-1/2MFG Item Number730-1/2SeriesSRProduct DescriptionPUNCH UNIT .50(12.7) PK OF 1Specifications
Specifications Hole Diameter (in) 0.5 " Hole Diameter (mm) 12.7 mm Capacity (GA) 16 AWG Capacity (mm) 1.5 mm Operator Type Standard Round Availability -
730BB-1-3/4Greenlee Knockouts, SR SeriesItem Number730BB-1-3/4MFG Item Number730BB-1-3/4SeriesSRProduct DescriptionPUNCH UNIT1.75(44.5) PK OF 1Specifications
Specifications Hole Diameter (in) 1.75 " Hole Diameter (mm) 44.5 mm Capacity (GA) 10 AWG Capacity (mm) 3.5 mm Operator Type Standard Round AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
80023Icotek Knockouts, Round Punches SeriesItem Number80023MFG Item Number80023SeriesRound PunchesProduct DescriptionPunch M32, roundSpecifications
Specifications Hole Diameter (mm) 32.5 mm Capacity (mm) 3 mm Operator Type Self-Centering, Split Slug AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
91AVGreenlee Knockouts, SR SeriesItem Number91AVMFG Item Number91AVSeriesSRProduct DescriptionPUNCH 1.12 (28.6) PK OF 1Specifications
Specifications Hole Diameter (in) 1.125 " Hole Diameter (mm) 28.6 mm Capacity (GA) 14 AWG Capacity (mm) 2 mm Operator Type Standard Round Availability