The store will not work correctly when cookies are disabled.
R1700MC18E
Westcode Semiconductors SCRs, R Series
MFG Item Number
R1700MC18E
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
SCR,TO-200AD,1800V,3500A,TQ=25
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
R1700MC18E |
Item Number |
R1700MC18E |
Manufacturer |
Westcode Semiconductors |
Product Series |
R |
Family Series |
Westcode Semiconductors SCRs, R Series |
Package Style |
W70 |
Vdrm (Volts) |
1,800 V |
Idrm Peak (mA) |
0.1 mA |
Vrrm (Volts) |
1,800 V |
Irrm Peak (mA) |
0.1 mA |
It (rms) Amps |
3,500 A |
It (avg) Amps |
1,700 A |
Itsm Amps |
20,000 A |
I2T@60Hz (A2Sec) |
2,000,000 |
Vtm (Volts) |
2.1 V |
dv/dt (V/microseconds) |
200 |
di/dt (A/microseconds) |
1,000 |
tq (microseconds) |
25 µs |
Igt (mA) |
300 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-257 °F |
Mounting Force |
27-34 kN |
Puck Size (h x dia.) in. |
1.04 x 2.91 " |
RoHS |
Yes |
Net Weight |
1.2125 lbs |
Gross Weight |
1.2125 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved