The store will not work correctly when cookies are disabled.
-
MFG Item Number
EA122A1002
Product Description
AIR VENT EA 122A 1002
Specifications
Specifications
Connection Type |
Male NPT |
Connection Size |
0.125 " |
Operating Temperature |
212 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
EA79A1004
Product Description
AIR VENT (10)
Specifications
Specifications
Connection Type |
Male NPT |
Connection Size |
0.75 " |
Operating Temperature |
250 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FV147/U
Honeywell HVAC Valves, MaxiVent Series
Product Description
1/8 CAST BRASS MAXIVENT 150PSI -
Specifications
Specifications
Connection Type |
Male NPT |
Connection Size |
0.125 " |
Operating Temperature |
240 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FV147A/U
Honeywell HVAC Valves, MaxiVent Series
Product Description
1/4 CAST BRASS FLOATVENT 150PSI
Specifications
Specifications
Connection Type |
Male NPT |
Connection Size |
0.25 " |
Operating Temperature |
240 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FV180A/U
Honeywell HVAC Valves, GoldTop Series
Product Description
1/4 SPARCO GOLD TOP VENT
Specifications
Specifications
Connection Size |
0.25 " |
Operating Temperature |
240 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PV150/U
Honeywell HVAC Valves, PV Series
Product Description
SUPERVENT AIR ELIMINATOR. 1 1/2 NPT.
Specifications
Specifications
Capacity |
50 Cv |
Connection Type |
Female NPT |
Connection Size |
0.5 " |
Operating Temperature |
240 °F |
Maximum Diameter |
3.063 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved