TLS050
Littelfuse Fuses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TLS050

Littelfuse Fuses
In stock
Item Number
TLS050
MFG Item Number
TLS050
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Series
Item #
TLS050
FUS 170 VDC F/A TELE-GARD 50A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TLS050
Item Number TLS050
Manufacturer Littelfuse
Family Series Littelfuse Fuses
Current Rating 50 A
Voltage (DC) 170 VDC
Characteristic Current Limiting
Package Type Cartridge
Interrupt Rating 100 kA @ 170 VAC
Trip Indicator No
Alarm Contact No
Approvals CE
RoHS Yes
Net Weight 0.0213 lbs
Gross Weight 0.0213 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved