Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2002-2202/099-000 Wago Terminal Blocks, 2002 Series, Double-deck terminal
2002-2202/099-000 Wago Terminal Blocks, 2002 Series, Double-deck terminal
Item Number
2002-2202/099-000
This item cannot be canceled or returned
Description
Terminal Blocks, 2002 Series
Specifications
Specifications
| Manufacturer Part Number |
51245703 |
| Manufacturer |
Wago |
| Product Series |
2002 |
| Family Series |
Wago Terminal Blocks, 2002 Series |
| Description |
Double-deck terminal blockThrough/through terminal block, gray |
| Type |
Double-Deck Block |
| Number of Circuits |
2 |
| Spacing |
6.2 mm |
| Current Rating |
20 A |
| UL Voltage |
600 V |
| Wire Size Range |
12 AWG |
| IEC Voltage |
800 V |
| Color |
Gray |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Approvals |
CSA, UL |
| Partition |
No |
| Net Weight |
0.0291 lbs |
| Gross Weight |
0.029 lbs |
2002-2202/099-000
Wago Terminal Blocks, 2002 Series