2002-2207/099-000
Wago Terminal Blocks, 2002 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2002-2207/099-000 Wago Terminal Blocks, 2002 Series, TOPJOBS double-deck ground terminal

MFG Item Number
51243094

2002-2207/099-000 Wago Terminal Blocks, 2002 Series, TOPJOBS double-deck ground terminal

MFG Item Number
51243094
Item Number
2002-2207/099-000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 2002 Series
Item #
2002-2207/099-000
TOPJOBS double-deck ground terminal

2002 Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 51243094
Manufacturer Wago
Product Series 2002
Family Series Wago Terminal Blocks, 2002 Series
Description TOPJOBS double-deck ground terminal block, internally commoned, with gray separator, rail mount,
Type Double-Deck Block, Grounding Block
Spacing 6.2 mm
Current Rating 20 A
UL Voltage 600 V
Wire Size Range 12 AWG
CSA Voltage 600 V
IEC Voltage 800 V
Color Green, Yellow
Wire Entry Position Top
Mounting DIN Rail
Partition Yes
Net Weight 0.0365 lbs
Gross Weight 0.037 lbs