2004-1203
Wago Terminal Blocks, 2004 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2004-1203 Wago Terminal Blocks, 2004 Series, 2-conductor through terminal block

MFG Item Number
20041203

2004-1203 Wago Terminal Blocks, 2004 Series, 2-conductor through terminal block

MFG Item Number
20041203
Item Number
2004-1203
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 2004 Series
Item #
2004-1203
2-conductor through terminal block

2004 Series Information

Specifications

Specifications
Manufacturer Part Number 20041203
Manufacturer Wago
Product Series 2004
Family Series Wago Terminal Blocks, 2004 Series
Description 2-conductor through terminal block
Type Standard Block
Spacing 6.2 mm
Current Rating 30 A
UL Voltage 600 V
Wire Size Range 10 AWG
CSA Voltage 600 V
IEC Voltage 800 V
Color Red
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Partition No
Net Weight 0.015 lbs
Gross Weight 0.014 lbs