2004-1306
Wago Terminal Blocks, 2004 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2004-1306 Wago Terminal Blocks, 2004 Series, 3-conductor through terminal block

MFG Item Number
20041306

2004-1306 Wago Terminal Blocks, 2004 Series, 3-conductor through terminal block

MFG Item Number
20041306
Item Number
2004-1306
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 2004 Series
Item #
2004-1306
3-conductor through terminal block

2004 Series Information

Specifications

Specifications
Manufacturer Part Number 20041306
Manufacturer Wago
Product Series 2004
Family Series Wago Terminal Blocks, 2004 Series
Description 3-conductor through terminal block
Type Standard Block
Spacing 6.2 mm
Current Rating 30 A
UL Voltage 600 V
Wire Size Range 10 AWG
CSA Voltage 600 V
IEC Voltage 800 V
Color Yellow
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Partition No
Net Weight 0.0184 lbs
Gross Weight 0.019 lbs