2020-2231
Wago Terminal Blocks, 2020 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2020-2231 Wago Terminal Blocks, 2020 Series, 1-conductor/1-pin, double-deck tb

MFG Item Number
60298750

2020-2231 Wago Terminal Blocks, 2020 Series, 1-conductor/1-pin, double-deck tb

MFG Item Number
60298750
Item Number
2020-2231
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 2020 Series
Item #
2020-2231
1-conductor/1-pin, double-deck tb

2020 Series Information

Specifications

Specifications
Manufacturer Part Number 60298750
Manufacturer Wago
Product Series 2020
Family Series Wago Terminal Blocks, 2020 Series
Description 1-conductor/1-pin, double-deck tb
Type Double-Deck Block, Pluggable Block
Number of Circuits 2
Spacing 3.5 mm
Current Rating 10 A
UL Voltage 300 V
Wire Size Range 16 AWG
CSA Voltage 300 V
IEC Voltage 500 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Partition No
Net Weight 0.0192 lbs
Gross Weight 0.019 lbs
Alternatives
86401034
86401034
Murrplastik Wire Identification