Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2020-5317/102-000 Wago Terminal Blocks, 2020 Series, 3-conductor actuator supply terminal
2020-5317/102-000 Wago Terminal Blocks, 2020 Series, 3-conductor actuator supply terminal
Item Number
2020-5317/102-000
This item cannot be canceled or returned
Description
Terminal Blocks, 2020 Series
3-conductor actuator supply terminal
Specifications
Specifications
| Manufacturer Part Number |
60315827 |
| Manufacturer |
Wago |
| Product Series |
2020 |
| Family Series |
Wago Terminal Blocks, 2020 Series |
| Description |
3-conductor actuator supply terminal |
| Type |
Grounding Block |
| Number of Circuits |
3 |
| Spacing |
7 mm |
| Current Rating |
15 A |
| UL Voltage |
300 V |
| Wire Size Range |
16 AWG |
| IEC Voltage |
250 V |
| Color |
Gray |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Approvals |
UR |
| Partition |
No |
| Net Weight |
0.0383 lbs |
| Gross Weight |
0.038 lbs |
2020-5317/102-000
Wago Terminal Blocks, 2020 Series