2020 Series Information
| Manufacturer Part Number | 60315829 |
|---|---|
| Manufacturer | Wago |
| Product Series | 2020 |
| Family Series | Wago Terminal Blocks, 2020 Series |
| Description | 3-conductor sensor supply terminal blockfor PNP switching sensors, orange |
| Type | Sensor Block |
| Number of Circuits | 1 |
| Spacing | 7 mm |
| Current Rating | 10 A |
| UL Voltage | 300 V |
| Wire Size Range | 16 AWG |
| CSA Voltage | 300 V |
| IEC Voltage | 250 V |
| Color | Orange |
| Wire Entry Position | Top |
| Mounting | DIN Rail |
| Sensor Block Indicator | None |
| Approvals | CSA, UL |
| Test Socket(s) | No |
| Partition | No |
| Net Weight | 0.035 lbs |
| Gross Weight | 0.035 lbs |








