Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2201-1204 Wago Terminal Blocks, 2201 Series, 2-conductor through terminal
2201-1204 Wago Terminal Blocks, 2201 Series, 2-conductor through terminal
This item cannot be canceled or returned
Description
Terminal Blocks, 2201 Series
2-conductor through terminal
Specifications
Specifications
| Manufacturer Part Number |
60358608 |
| Manufacturer |
Wago |
| Product Series |
2201 |
| Family Series |
Wago Terminal Blocks, 2201 Series |
| Description |
2-conductor through terminal blockwith push-button 1.5 mm_, blue |
| Type |
Standard Block |
| Number of Circuits |
1 |
| Spacing |
4.2 mm |
| Current Rating |
15 A |
| UL Voltage |
600 V |
| Wire Size Range |
14 AWG |
| IEC Voltage |
800 V |
| Color |
Blue |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Approvals |
CSA, cURus |
| Test Socket(s) |
Yes |
| Partition |
No |
| Net Weight |
0.0094 lbs |
| Gross Weight |
0.009 lbs |
2201-1204
Wago Terminal Blocks, 2201 Series