Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
280-941/281-492 Wago Terminal Blocks, 280 Series, Double-deck diode terminal block
280-941/281-492 Wago Terminal Blocks, 280 Series, Double-deck diode terminal block
Item Number
280-941/281-492
This item cannot be canceled or returned
Description
Terminal Blocks, 280 Series
Double-deck diode terminal block
- Destroys Oxide Film During Clamping
- Long term protection Against Corrosion
- Prevents Corrosion Between Aluminum and Copper Conductors
Specifications
Specifications
| Manufacturer Part Number |
51168530 |
| Manufacturer |
Wago |
| Product Series |
280 |
| Family Series |
Wago Terminal Blocks, 280 Series |
| Description |
Double-deck diode terminal block |
| Type |
Double-Deck Block |
| Number of Circuits |
1 |
| Spacing |
5 mm |
| Current Rating |
0.5 A |
| Wire Size Range |
14 AWG |
| IEC Voltage |
250 V |
| Color |
Gray |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Partition |
No |
| Net Weight |
0.0226 lbs |
| Gross Weight |
0.023 lbs |
280-941/281-492
Wago Terminal Blocks, 280 Series