The store will not work correctly when cookies are disabled.
-
MFG Item Number
ST202M-K16
Product Description
Circuit Breaker, 2-P, 16A/480V, K,
Specifications
Specifications
Poles |
2 |
Current Rating |
16 A |
Protection |
Supplemental |
Trip Curve |
K |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
1077 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
kAIC @ 240 VAC |
10 |
kAIC @ 277 VAC |
5 |
kAIC @ 480 VAC |
10 |
kAIC @ 60 VDC |
10 |
kAIC @ 125 VDC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
Optional |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E92/32
ABB Fuseblocks & Holders, E 90 Series
Product Description
Fuseholder, 2-P, 32A/690V, 10x38mm,
Specifications
Specifications
Microswitch |
No |
Max Current |
32 A |
Voltage |
400 V |
Poles |
2 |
Connection Type |
Screw Terminal |
Mounting Type |
DIN Rail Mount |
Composition |
Thermoplastic |
Trip Indicator |
No |
Reinforced |
No |
Enclosed |
Yes |
Touch Safe |
Yes |
Water Resistant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
XT1NU3015AFF000XXX
MFG Item Number
XT1NU3015AFF000XXX
Product Description
Circuit Breaker, 3-P, 15A/480V,
Specifications
Specifications
Poles |
3 |
Current Rating |
15 A |
Max Voltage |
600 VAC |
Protection |
Branch Circuit |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
Panel |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
100% Rated |
No |
kAIC @ 480 VAC |
25 |
kAIC @ 600 VAC |
18 |
Terminal Type |
Bolt-On |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
KXT1CU-3PC
Product Description
Terminal Lug Kit, 3pcs/PK,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
KXTCRHEBFP
Product Description
Rotary Handle Operating Mech, XT2, 4,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SU204M-K25
Product Description
UL489 MCB 4P K 25A 480/277
Specifications
Specifications
Poles |
4 |
Current Rating |
25 A |
Protection |
Branch Circuit |
Trip Curve |
K |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
kAIC @ 240 VAC |
10 |
kAIC @ 277/480 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
No |
Alarm Switch |
Optional |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
ST203M-K50
Product Description
Circuit Breaker, 3-P, 50A/480V, K,
Specifications
Specifications
Poles |
3 |
Current Rating |
50 A |
Protection |
Supplemental |
Trip Curve |
K |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
1077 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
kAIC @ 240 VAC |
10 |
kAIC @ 277 VAC |
5 |
kAIC @ 480 VAC |
10 |
kAIC @ 60 VDC |
10 |
kAIC @ 125 VDC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
Optional |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
F202A-16/0.01
MFG Item Number
F202A-16/0.01
Product Description
Residual Circuit Device, 2-P, 16A,
Specifications
Specifications
Poles |
2 |
Current Rating |
16 A |
Max Voltage |
240 VAC |
Mounting |
DIN Rail |
UL Standard |
1053 |
Neutral Pole |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
ST202M-K10
Product Description
Circuit Breaker, 2-P, 10A/480V, K,
Specifications
Specifications
Poles |
2 |
Current Rating |
10 A |
Protection |
Supplemental |
Trip Curve |
K |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
1077 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
kAIC @ 240 VAC |
10 |
kAIC @ 277 VAC |
5 |
kAIC @ 480 VAC |
10 |
kAIC @ 60 VDC |
10 |
kAIC @ 125 VDC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
Optional |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ST202M-K6
ABB Circuit Breakers, ST200M Series
MFG Item Number
ST202M-K6
Product Description
Circuit Breaker, 2-P, 6A/480V, K,
Specifications
Specifications
Poles |
2 |
Current Rating |
6 A |
Protection |
Supplemental |
Trip Curve |
K |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
1077 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
kAIC @ 240 VAC |
10 |
kAIC @ 277 VAC |
5 |
kAIC @ 480 VAC |
10 |
kAIC @ 60 VDC |
10 |
kAIC @ 125 VDC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
Optional |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Circuit Protection
Shopping Options
Nominal Closing Coil (YC)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved