The store will not work correctly when cookies are disabled.
-
Item Number
1SVR405651R3000
MFG Item Number
1SVR405651R3000
Product Description
Relay Socket, 2/4PDT, Screw, Finger-
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
1SVR405611R0100
MFG Item Number
1SVR405611R0100
Product Description
Relay, DPDT, 12A, 24VAC, w/LED,
Specifications
Specifications
Published Coil Voltage |
24 VAC |
Contacts |
DPDT |
Mounting |
Plug In |
Termination |
.110 " Flat Blade |
Enclosure |
Plastic |
Status Indicator |
Yes |
Rating @ 220/240/277 VAC |
12 A |
Nominal Coil Voltage |
24 VAC |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
1SVR730040R3300
MFG Item Number
1SVR730040R3300
Product Description
Timer
Specifications
Specifications
Multi-Function |
Yes |
Contacts |
DPDT |
Mounting Type |
DIN Rail |
Max Time |
300 Hrs |
Contact Rating (A) |
4 A |
Termination |
Screw Terminals |
IP Rating |
IP50 |
-
Item Number
1SNA645041R0200
MFG Item Number
1SNA645041R0200
Product Description
Relay, DPDT, 8A, 120VAC/DC Coil,
Specifications
Specifications
Contacts |
DPDT |
Mounting |
DIN Rail |
Termination |
Screw Terminals |
Contact Material |
Gold Plated |
Max Current |
8 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
1SVR405601R2000
MFG Item Number
1SVR405601R2000
Product Description
Relay, DPDT, 8A, 120VAC, CR-P110AC2,
Specifications
Specifications
Published Coil Voltage |
120 VAC |
Contacts |
DPDT |
Mounting |
Plug In |
Termination |
Socket |
Contact Material |
Silver Nickel Alloy |
Nominal Coil Voltage |
120 VAC |
Max Current |
8 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
1SNA645051R0400
MFG Item Number
1SNA645051R0400
Product Description
Optocoupler, 6mm, 24VDC Control,
Specifications
Specifications
Published Coil Voltage |
24 VDC |
Mounting |
DIN Rail |
Termination |
Screw Terminals |
Contact Material |
Silver Nickel Alloy |
Nominal Coil Voltage |
24 VDC |
Max Current |
2 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
1SVR730100R3300
MFG Item Number
1SVR730100R3300
Product Description
Time Delay Relay
Specifications
Specifications
Mode of Operation |
On Delay |
Multi-Function |
No |
Contacts |
DPDT |
Mounting Type |
DIN Rail |
Max Time |
300 Hrs |
Contact Rating (A) |
4 A |
Termination |
Screw Terminals |
IP Rating |
IP50 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
1SVR405611R7100
MFG Item Number
1SVR405611R7100
Product Description
Relay, DDPT, 12A, 110VAC, w/LED,
Specifications
Specifications
Published Coil Voltage |
110 VAC |
Contacts |
DPDT |
Mounting |
Plug In |
Termination |
.110 " Flat Blade |
Enclosure |
Plastic |
Status Indicator |
Yes |
Rating @ 220/240/277 VAC |
12 A |
Nominal Coil Voltage |
120 VAC |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
1SVR405651R2000
MFG Item Number
1SVR405651R2000
Product Description
Relay Socket, 3PDT, Screw, Finger-
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
1SVR500110R0000
MFG Item Number
1SVR500110R0000
Product Description
Time Delay Relay, 24-240AC/24-48DC,
Specifications
Specifications
Mode of Operation |
Off Delay |
Multi-Function |
No |
Contacts |
SPDT |
Mounting Type |
DIN Rail |
Status Indicator |
LED |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Rotary Switch |
Max Time |
100 Hrs |
Time Range (10Hours) |
0-10 |
Voltage (AC) |
24-240 VAC |
Voltage (DC) |
24-48 VDC |
Termination |
Screw Terminals |
IP Rating |
IP50 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Relays
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved