The store will not work correctly when cookies are disabled.
-
Item Number
1SNK908305R0000
MFG Item Number
1SNK908305R0000
Product Description
Jumper Bar, 5-Pole, JB8-5
Specifications
Specifications
Type |
Feed Through |
Number of Poles |
5 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
1SNK705210R0000
MFG Item Number
1SNK705210R0000
Product Description
Terminal Block, Gray, 5.2mm, Spring,
Specifications
Specifications
Type |
Feed-Through |
Number of Circuits |
2 |
Spacing |
5 mm |
UL Current |
20 A |
UL Voltage |
600 VAC |
CSA Current |
20 A |
CSA Voltage |
600 VAC |
IEC Current |
24 A |
Color |
Gray |
Mounting Type |
DIN Rail |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
1SNK908302R0000
MFG Item Number
1SNK908302R0000
Product Description
Jumper Bar, 2-Pole, JB8-2, Orange
Specifications
Specifications
Type |
Feed Through |
Number of Poles |
2 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
1SNK905310R0000
MFG Item Number
1SNK905310R0000
Product Description
Jumper Bar, 10-Pole, JB5-10
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
1SNL317510R0000
MFG Item Number
1SNL317510R0000
Product Description
Distribution Block, 1-P, 175A, Bx/Bx
Specifications
Specifications
Number of Poles |
1 |
Voltage Rating (AC) |
1,000 VAC |
Current Rating (AC) |
175 A |
Number of Inputs per Pole |
2 |
Number of Outputs per Pole |
10 |
Line/Load Connection |
Box Lug/Box Lug |
Mounting Type |
DIN Rail |
Input Wire Range |
(2) 2/0-6 AWG |
Output Wire Range |
(10) 6-14 AWG |
Includes Cover |
Yes |
Composition |
Polyamide |
Color |
Gray |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
1SNK705010R0000
MFG Item Number
1SNK705010R0000
Product Description
Terminal Block, Spring, 5.2mm, 24A,
Specifications
Specifications
Type |
Standard Block |
Number of Circuits |
1 |
Spacing |
5.2 mm |
UL Current |
20 A |
UL Voltage |
600 V |
IEC Current |
24 A |
Color |
Gray |
Mounting Type |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
1SNK510150R0000
MFG Item Number
1SNK510150R0000
Product Description
Ground Terminal Block, 10mm, Grn/Ylw,
Specifications
Specifications
Type |
Grounding Block |
Number of Circuits |
1 |
Spacing |
10 mm |
Color |
Green, Yellow |
Mounting Type |
DIN Rail |
Fuse Size |
N/A |
Test Socket(s) |
No |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
1SNK905303R0000
MFG Item Number
1SNK905303R0000
Product Description
Jumper Bar, 3-Pole, JB5-3
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
1SNK705910R0000
MFG Item Number
1SNK705910R0000
Product Description
End Section, Gray, 2mm Width
Specifications
Specifications
Composition |
Polyamide |
Color |
Dark Gray |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Terminal Lug Kit, 6 Lugs/Kit,
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Connectors, Cordsets & Terminals
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved