The store will not work correctly when cookies are disabled.
-
Item Number
ACS355-03U-08A8-4+J400
MFG Item Number
ACS355-03U-08a8-4+J400
Product Description
Drive, AC, 5HP, 480V, 8.8A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
5 hp |
Amps (Constant Torque Rating) |
8.8 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
600 Hz |
Frame Size |
R1 |
Depth |
6.34 " |
Width |
2.76 " |
Height |
7.95 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
HVAC Advanced Control Panel for
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ACS355-03U-07A5-2+J400
MFG Item Number
ACS355-03U-07A5-2+J400
Product Description
Drive, AC, 2HP, 240V, 7.5A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
2 hp |
Amps (Constant Torque Rating) |
7.5 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
600 Hz |
Frame Size |
R1 |
Depth |
6.34 " |
Width |
2.76 " |
Height |
7.95 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FENA-01-KIT
Product Description
Ethernet IP / Modbus TCP Adapter,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ACS355-03U-31A0-4+J400
MFG Item Number
ACS355-03U-31A0-4+J400
Product Description
Drive, AC, 20HP, 480V, 31.0A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
20 hp |
Amps (Constant Torque Rating) |
31 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
600 Hz |
Frame Size |
R4 |
Depth |
6.65 " |
Width |
10.24 " |
Height |
7.95 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
NEMA 1 ENCLOSURE KIT, R4 FRAME
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ACS355-01U-06A7-2
MFG Item Number
ACS355-01U-06A7-2
Product Description
Drive, AC, 1.5HP, 240V, 6.7A, CT, OP
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
1.5 hp |
Amps (Constant Torque Rating) |
6.7 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Sold Separately, See Accessories |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
600 Hz |
Frame Size |
R1 |
Depth |
6.34 " |
Width |
2.76 " |
Height |
7.95 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ACS880-01-11A0-5+E200
MFG Item Number
ACS880-01-11A0-5+E200
Product Description
Drive, AC, 5.0HP, 480V, 7.6A, CT, N1
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
5 hp |
HP (Variable Torque Rating) |
7.5 hp |
Amps (Constant Torque Rating) |
7.6 A |
Amps (Variable Torque Rating) |
11 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP21 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Direct Torque Control |
Mounting |
Panel |
Input Range Voltage (AC) |
380-500 VAC |
Max Frequency |
500 Hz |
Frame Size |
R1 |
Depth |
8.9 " |
Width |
6.1 " |
Height |
16 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ACS880-01-021A-5
MFG Item Number
ACS880-01-021A-5
Product Description
Drive, AC, 10HP, 480V, 14.0A, CT, N1
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
10 hp |
HP (Variable Torque Rating) |
15 hp |
Amps (Constant Torque Rating) |
14 A |
Amps (Variable Torque Rating) |
21 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP21 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Direct Torque Control |
Mounting |
Panel |
Input Range Voltage (AC) |
380-500 VAC |
Max Frequency |
500 Hz |
Frame Size |
R2 |
Depth |
9.8 " |
Width |
6.1 " |
Height |
16 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ACS880-01-11A0-5
MFG Item Number
ACS880-01-11A0-5
Product Description
Drive, AC, 5.0HP, 480V, 7.6A, CT, N1
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
5 hp |
HP (Variable Torque Rating) |
7.5 hp |
Amps (Constant Torque Rating) |
7.6 A |
Amps (Variable Torque Rating) |
11 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP21 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Direct Torque Control |
Mounting |
Panel |
Input Range Voltage (AC) |
380-500 VAC |
Max Frequency |
500 Hz |
Frame Size |
R1 |
Depth |
8.9 " |
Width |
6.1 " |
Height |
16 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Motors, Drives & Accessories
Shopping Options
HP (Constant Torque Rating)
HP (Variable Torque Rating)
Amps (Constant Torque Rating)
Amps (Variable Torque Rating)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved