The store will not work correctly when cookies are disabled.
-
Product Description
Contact Block(s), 2NO, W/O Holder,
Specifications
Specifications
Type |
Contact Block |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
M3SS1-10B
Product Description
Selector Switch Operator, 3-Pos Main
Specifications
Specifications
Mounting Size (mm) |
22 mm |
Number of Positions |
3 |
Operator Type |
Knob |
Bezel |
Plastic Round |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Pilot Light, Grn, 110-130VAC Direct,
Specifications
Specifications
Push-to-Test |
No |
Mounting Size (mm) |
22 mm |
Lamp Type |
LED |
Lens Color |
Green |
Nominal Lamp Voltage |
120 VAC |
Terminal Type |
Screw |
Depth Behind Panel |
1.54 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Pilot Light, Red, 110-130VAC Direct,
Specifications
Specifications
Push-to-Test |
No |
Mounting Size (mm) |
22 mm |
Lamp Type |
LED |
Lens Color |
Red |
Nominal Lamp Voltage |
120 VAC |
Terminal Type |
Screw |
Depth Behind Panel |
1.54 " |
-
OT40F3
ABB Disconnect Switches, SWITCHLINE Series
Product Description
Disconnect Switch, 3-P, 40A/600V,
Specifications
Specifications
Poles |
3 |
Current Rating |
40 A |
Voltage AC |
600 VAC |
Operator Type |
Thru-Door |
UL Class |
UL508 |
Max HP 230/240V 3PH |
10 hp |
Max HP 460/480V 3PH |
20 hp |
Max HP 600V 3PH |
25 hp |
Max HP 120V 1P |
2 hp |
Max HP 240V 1P |
5 hp |
Fusible |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
OHYS2AJ
ABB Industrial Accessories, OHY Series
Product Description
Selector Switch, Red/Ylw, N12,
Specifications
Specifications
Shaft Size |
0.24 " |
Padlockable |
Yes |
Color |
Red, Yellow |
Defeatable |
Yes |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Operating Shaft, 6mm Square X 330mm
Specifications
Specifications
Type |
Operating Shaft |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
NEMA 1 ENCLOSURE KIT, R0-R2 FRAMES
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MEP2-0
ABB Enclosures, MEP Series
Product Description
Pushbutton Enclosure, 2-Hole, 22mm,
Specifications
Specifications
Composition |
Non-Metallic |
Number of Holes |
2 |
Hole Size (mm) |
22 mm |
Cover Design |
Lift-Off Cover |
Nominal Height |
2 " |
Nominal Width |
4 " |
Latching Mechanism |
Screws |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Pushbutton Enclosure, 1-Hole, 22mm
Specifications
Specifications
Composition |
Non-Metallic |
Number of Holes |
1 |
Hole Size (mm) |
22 mm |
Cover Design |
Lift-Off Cover |
Nominal Height |
3 " |
Nominal Width |
4 " |
Latching Mechanism |
Screws |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Nominal Input Voltage (AC)
HP (Variable Torque Rating)
Amps (Variable Torque Rating)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved