The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
American Control Electronics
-
ACF100-2.4
American Control Electronics Drives, ACF Series
MFG Item Number
ACF100-2.4
Product Description
VFD Chassis 115V 2.4
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
0.25 hp |
Amps (Constant Torque Rating) |
2.4 A |
Braking Type |
DC Injection |
Operator Controls |
Built In |
Mounting |
Panel |
Nominal Input VAC |
120 VAC |
Input Range Voltage (AC) |
115 VAC |
Max Frequency |
120 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ACF100-4
American Control Electronics Drives, ACF Series
Product Description
VFD Chassis 115V 4
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
0.5 hp |
Amps (Constant Torque Rating) |
4 A |
Braking Type |
DC Injection |
Operator Controls |
Built In |
Mounting |
Panel |
Nominal Input VAC |
120 VAC |
Input Range Voltage (AC) |
115 VAC |
Max Frequency |
120 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ACF600-2.4
American Control Electronics Drives, ACF Series
MFG Item Number
ACF600-2.4
Product Description
VFD Chassis Doubler 2.4
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
0.5 hp |
Amps (Constant Torque Rating) |
2.4 A |
Braking Type |
DC Injection |
Operator Controls |
Built In |
Mounting |
Panel |
Input Range Voltage (AC) |
115-230 VAC |
Max Frequency |
120 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ACF600-4
American Control Electronics Drives, ACF Series
Product Description
VFD Chassis Doubler 4
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
1 hp |
Amps (Constant Torque Rating) |
4 A |
Braking Type |
DC Injection |
Operator Controls |
Built In |
Mounting |
Panel |
Input Range Voltage (AC) |
115-230 VAC |
Max Frequency |
120 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ACT400-10
American Control Electronics Drives, ACT Series
MFG Item Number
ACT400-10
Product Description
Triac Chassis 115V 10
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
1 hp |
Amps (Constant Torque Rating) |
10 A |
Operator Controls |
Built In |
Mounting |
Panel |
Input Range Voltage (AC) |
115-230 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PMF703-3
American Control Electronics Drives, PMF Series
Product Description
VFD Chassis 3 w/Iso
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
0.75 hp |
Amps (Constant Torque Rating) |
3 A |
Braking Type |
DC Injection |
Operator Controls |
Built In |
Mounting |
Panel |
Input Range Voltage (AC) |
115-230 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PMF703-5
American Control Electronics Drives, PMF Series
Product Description
VFD Chassis 5 w/Iso
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
1.5 hp |
Amps (Constant Torque Rating) |
5 A |
Braking Type |
DC Injection |
Operator Controls |
Built In |
Mounting |
Panel |
Input Range Voltage (AC) |
115-230 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
DCH401-1.5
American Control Electronics Drives, DCH Series
MFG Item Number
DCH401-1.5
Product Description
4Q HLV Chassis 12/24V 1.5
Specifications
Specifications
Output Armature Voltage (DC) |
0-12 VDC, 0-24 VDC |
Max HP @ 12 VDC Armature |
0.04 hp |
Max HP @ 24 VDC Armature |
0.04 hp |
Max Armature Current (DC) |
1.5 A |
Field Supply |
None |
Regen |
Yes |
Feedback Types |
Armature |
Operator Controls |
Built In |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
DCH401-5
American Control Electronics Drives, DCH Series
Product Description
4Q HLV Chassis 12/24V 5
Specifications
Specifications
Output Armature Voltage (DC) |
0-12 VDC, 0-24 VDC |
Max HP @ 12 VDC Armature |
0.05 hp |
Max HP @ 24 VDC Armature |
0.125 hp |
Max Armature Current (DC) |
5 A |
Field Supply |
None |
Regen |
Yes |
Feedback Types |
Armature |
Operator Controls |
Built In |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
DCN100-1.5
American Control Electronics Drives, DCN Series
MFG Item Number
DCN100-1.5
Product Description
1Q LV Chassis 12V 1.5
Specifications
Specifications
Input Voltage (AC) |
12 VAC |
Output Armature Voltage (DC) |
0-12 VDC |
Max HP @ 12 VDC Armature |
0.016 hp |
Max Armature Current (DC) |
1.5 A |
Nominal Input VAC |
12 VAC |
Field Supply |
None |
Regen |
No |
Feedback Types |
Armature |
Operator Controls |
Built In |
Nominal Armature VDC |
12 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Output Armature Voltage (DC)
Max HP @ 180 VDC Armature
Max Armature Current (DC)
Nominal Field Voltage (DC)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved