The store will not work correctly when cookies are disabled.
-
BD1
Appleton Cable Clamps, BD Series
Product Description
BUS DROP CABLE CLAMP
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
0ZGPLG50R
Appleton Fittings, OZ Gedney PLG Series
MFG Item Number
0ZGPLG50R
Product Description
1/2 IN CLOSE-UP PLUG
Specifications
Specifications
Trade Size |
1/2 " |
Composition |
Metallic |
Hazardous Rated |
Yes |
Mounting |
Threaded |
-
Product Description
CABLE TRAY GROUND CLAMP
Specifications
Specifications
Number of Conductors |
1 |
Maximum Conductor Size |
250 AWG |
Minimum Conductor Size |
6 AWG |
Compression Style |
Ground Clamp |
For Use With |
Copper conductors |
Built-In Strain Relief |
No |
Direct Burial |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
20A2F0505
Product Description
A2F CABLE GLAND 050NPT
Specifications
Specifications
Hub Size |
1/2 NPT |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
NEMA Rating |
NEMA 4X |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.26 " |
Maximum Cable Diameter (in) |
0.55 " |
Minimum Cable Diameter (mm) |
6.6 mm |
Maximum Cable Diameter (mm) |
13.97 mm |
Cable Diameter (in) |
0.26-0.55 " |
Cable Diameter (mm) |
6.6-13.97 mm |
Grip Type |
Bushing Grip |
Composition |
Metallic |
Hazardous Rated |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
095605
Appleton Cable Entries, Ex e Series
Product Description
ATX EX E CABLE GLAND M20
Specifications
Specifications
Hub Size |
M20 |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
Minimum Cable Diameter (in) |
0.26 " |
Maximum Cable Diameter (in) |
0.57 " |
Minimum Cable Diameter (mm) |
6.6 mm |
Maximum Cable Diameter (mm) |
14.48 mm |
Cable Diameter (in) |
0.26-0.57 " |
Cable Diameter (mm) |
6.6-14.48 mm |
Grip Type |
Bushing Grip |
Composition |
Non-Metallic |
IP Rating |
IP66 |
Hazardous Rated |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
11360
Appleton Light Fixtures
Product Description
TYPE SSH SWIVEL HANGER 90855
Specifications
Specifications
For Use With |
Appleton Light Fixture |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
50020512
Appleton Cordsets, McGill Series
Product Description
GFCI IN LINE USER INSTALL
Specifications
Specifications
Current Rating |
20 A |
Reset |
Manual |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
50020528
Appleton Cordsets, McGill Series
Product Description
GFCI TRI TAP RECP 15A 120V AC
Specifications
Specifications
Output |
(3) 5-15P/R |
Current Rating |
15 A |
Voltage |
120 VAC |
Reset |
Manual |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
U2023PGFID1G3
MFG Item Number
U2023PGFID1G3
Series
U-Line 20 A Portable GFI
Product Description
U-LINE 20A PORTABLE GFI DIV 1
Specifications
Specifications
Output |
(1) 5-20R |
Input |
5-20P |
Current Rating |
20 A |
Voltage |
125 VAC |
Cord Length |
3 ' |
Reset |
Manual |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
U2023PGFID1R3
MFG Item Number
U2023PGFID1R3
Series
U-Line 20 A Portable GFI
Product Description
U-LINE 20A PORTABLE GFI DIV 1
Specifications
Specifications
Output |
(1) 5-20R |
Input |
5-20P |
Current Rating |
20 A |
Voltage |
125 VAC |
Cord Length |
3 ' |
Reset |
Manual |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Connectors, Cordsets & Terminals
Shopping Options
Minimum Cable Diameter (mm)
Minimum Cable Diameter (in)
Maximum Cable Diameter (in)
Maximum Cable Diameter (mm)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved