The store will not work correctly when cookies are disabled.
-
8456R
Appleton Light Fixtures
Product Description
Hardware
Specifications
Specifications
For Use With |
Appleton Light Fixture |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
1/2in. CPS FORM 20 COVER
Specifications
Specifications
For Use With |
Appleton Light Fixture |
-
AC1075
Appleton Light Fixtures, A-51 Series
Product Description
A-51 FIXTURE 100W UNIT-PACK
Specifications
Specifications
Lamp Included |
Yes |
Style |
Globe |
Lamp Type |
Incandescent |
Power |
60-100 W |
Hub Size |
3/4 |
Mounting |
Ceiling |
Wet Locations |
Yes |
-
Item Number
APMS150C105UD68
MFG Item Number
APMS150C105UD68
Product Description
LED Driver, 150W, BU, 680mA
Specifications
Specifications
Output Current |
680 mA |
Max Output Power |
150 W |
Efficiency |
90 % |
Power Factor |
0.98 |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
VPA1075G
Appleton Light Fixtures, Stylmaster Series
Product Description
PENDANT TYPE 100 W
Specifications
Specifications
Voltage |
277 VAC |
Style |
Globe |
Lamp Type |
Incandescent |
Power |
60-200 W |
Hub Size |
3/4 " |
Mounting |
Pendant |
Guarded |
Yes |
Junction Box |
No |
Enclosed |
Yes |
Gasketed |
Yes |
Marine Rated |
No |
Wet Locations |
Yes |
NEMA Rating |
NEMA 4X |
Nominal Voltage |
277 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
APMS100C105HD41
MFG Item Number
APMS100C105HD41
Product Description
LED Driver, 100W, BH, 410mA
Specifications
Specifications
Input Voltage |
347-480 VAC |
Output Current |
410 mA |
Max Output Power |
100 W |
Efficiency |
90 % |
Power Factor |
0.98 |
IP Rating |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
APMS100C105HD53
MFG Item Number
APMS100C105HD53
Product Description
LED Driver, 100W, BH, 530mA
Specifications
Specifications
Input Voltage |
347-480 VAC |
Output Current |
530 mA |
Max Output Power |
100 W |
Efficiency |
90 % |
Power Factor |
0.98 |
IP Rating |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
APMS100C105UD41
MFG Item Number
APMS100C105UD41
Product Description
LED Driver, 100W, BU, 410mA
Specifications
Specifications
Output Current |
410 mA |
Max Output Power |
100 W |
Efficiency |
90 % |
Power Factor |
0.98 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
APMS150C105HD68
MFG Item Number
APMS150C105HD68
Product Description
LED Driver, 150W, BH, 680mA
Specifications
Specifications
Input Voltage |
347-480 VAC |
Output Current |
680 mA |
Max Output Power |
150 W |
Efficiency |
90 % |
Power Factor |
0.98 |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
APMS150C105UD93
MFG Item Number
APMS150C105UD93
Product Description
LED Driver, 150W, BU, 930mA
Specifications
Specifications
Output Current |
930 mA |
Max Output Power |
150 W |
Efficiency |
90 % |
Power Factor |
0.98 |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Lighting & Indication
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved