The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
ASI-Automation Systems Interconnect
-
SR301GR
ASI-Automation Systems Interconnect Terminal Blocks
Product Description
Gray End Cover, Sfr.6
Specifications
Specifications
Connection Type |
Screwless |
Composition |
Non-Metallic |
Color |
Gray |
-
DA112
ASI-Automation Systems Interconnect Terminal Blocks
Product Description
DIN Rail 2-Level Terminal Block
Specifications
Specifications
Number of Circuits |
1 |
UL Current |
30 A |
UL Voltage |
300 VAC |
Color |
Gray |
Mounting Type |
DIN Rail |
Test Socket(s) |
No |
Partition |
No |
-
ASI431008
ASI-Automation Systems Interconnect Terminal Blocks
MFG Item Number
ASI431008
Product Description
Ground Terminal Block, DIN Rail
Specifications
Specifications
Type |
Grounding Block |
Number of Circuits |
1 |
Color |
Green, Yellow |
Mounting Type |
DIN Rail |
Test Socket(s) |
No |
Partition |
No |
-
ASIUFBS106
ASI-Automation Systems Interconnect Wire & Cable
MFG Item Number
ASIUFBS106
Product Description
10 Position Push In Terminal Block
-
3001726
ASI-Automation Systems Interconnect Cable Entries
Product Description
Reduced Entry Black Plastic Cable
Specifications
Specifications
Hub Size |
M32 |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.31 " |
Maximum Cable Diameter (in) |
0.55 " |
Minimum Cable Diameter (mm) |
8 mm |
Maximum Cable Diameter (mm) |
14 mm |
Cable Diameter (in) |
0.31-0.55 " |
Cable Diameter (mm) |
8-14 mm |
Grip Type |
Bushing Grip |
Composition |
Non-Metallic |
IP Rating |
IP68 |
Hazardous Rated |
No |
-
ASI393006
ASI-Automation Systems Interconnect Miscellaneous
MFG Item Number
ASI393006
Product Description
10 Position Push In Jumpers With
-
3001550
ASI-Automation Systems Interconnect Cable Entries
Product Description
PG16 Extended Thread, 10-14 mm
Specifications
Specifications
Hub Size |
PG16 |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.39 " |
Maximum Cable Diameter (in) |
0.55 " |
Minimum Cable Diameter (mm) |
10 mm |
Maximum Cable Diameter (mm) |
14 mm |
Cable Diameter (in) |
0.39-0.55 " |
Cable Diameter (mm) |
10-14 mm |
Grip Type |
Bushing Grip |
Composition |
Non-Metallic |
IP Rating |
IP68 |
Hazardous Rated |
No |
-
IMACP320F
ASI-Automation Systems Interconnect Miscellaneous
MFG Item Number
IMACP320F
Product Description
DIN Rail Interface Module With
-
3012720
ASI-Automation Systems Interconnect Cable Entries
Product Description
M40X1.5 Threads, Reduce Entry
Specifications
Specifications
Hub Size |
M40 |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.51 " |
Maximum Cable Diameter (in) |
0.91 " |
Minimum Cable Diameter (mm) |
13 mm |
Maximum Cable Diameter (mm) |
23 mm |
Cable Diameter (in) |
0.51-0.91 " |
Cable Diameter (mm) |
13-23 mm |
Grip Type |
Bushing Grip |
Composition |
Metallic |
IP Rating |
IP68 |
Hazardous Rated |
No |
-
ASIZB610B
ASI-Automation Systems Interconnect Wire Identification
MFG Item Number
ASIZB610B
Product Description
Ten Position Blank Marking Strip,
Specifications
Specifications
Color |
White |
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
Minimum Cable Diameter (mm)
Minimum Cable Diameter (in)
Maximum Cable Diameter (in)
Maximum Cable Diameter (mm)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved