The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
ASI-Automation Systems Interconnect
-
Item Number
NDB1-125C100-2
MFG Item Number
NDB1-125C100-2
Product Description
100 Amp DIN Rail Circuit Breaker, 2
Specifications
Specifications
Poles |
2 |
Current Rating |
100 A |
Protection |
Supplemental |
Trip Curve |
C |
Terminals Included |
Line and Load |
Mounting |
DIN Rail |
UL Standard |
1077 |
Terminal Type |
Screw |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
NDB2-63C4-1
ASI-Automation Systems Interconnect Circuit Breakers, NDB2 Series
MFG Item Number
NDB2-63C4-1
Product Description
4 Amp Miniature Circuit Breaker,
Specifications
Specifications
Poles |
1 |
Current Rating |
4 A |
Max Voltage |
480 VAC |
Protection |
Supplemental |
Trip Curve |
C |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
1077 |
IEC Standard |
60898 |
Neutral Pole |
No |
kAIC @ 240 VAC |
10 |
kAIC @ 480 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
No |
Alarm Switch |
Optional |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
IMACP320F
ASI-Automation Systems Interconnect Miscellaneous
MFG Item Number
IMACP320F
Product Description
DIN Rail Interface Module With
-
XCSW241C
ASI-Automation Systems Interconnect Power Supplies
Product Description
Single; Split Or Three Phase,
Specifications
Specifications
Power |
240 W |
Input Voltage (AC) |
185-550 VAC |
Input Frequency |
47-63 Hz |
Nominal Output VDC |
24 VDC |
Output VDC |
24-27.5 VDC |
Output Current |
10 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
Yes |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
88 % |
Operating Temperature |
-4-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
3012720
ASI-Automation Systems Interconnect Cable Entries
Product Description
M40X1.5 Threads, Reduce Entry
Specifications
Specifications
Hub Size |
M40 |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.51 " |
Maximum Cable Diameter (in) |
0.91 " |
Minimum Cable Diameter (mm) |
13 mm |
Maximum Cable Diameter (mm) |
23 mm |
Cable Diameter (in) |
0.51-0.91 " |
Cable Diameter (mm) |
13-23 mm |
Grip Type |
Bushing Grip |
Composition |
Metallic |
IP Rating |
IP68 |
Hazardous Rated |
No |
-
XCSF85C
ASI-Automation Systems Interconnect Power Supplies
Product Description
DIN Rail Power Supply, 24Vdc, 3.5A,
Specifications
Specifications
Power |
85 W |
Input Voltage (AC) |
90-264 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
23-27.5 VDC |
Output Current |
3.5 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
Yes |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
85 % |
Operating Temperature |
-4-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PR005-1M
ASI-Automation Systems Interconnect Terminal Blocks
Product Description
35mm X 7.5mm Slotted Steel DIN Rail,
Specifications
Specifications
Length |
1 m |
Width (mm) |
35 mm |
Perforated |
Yes |
Composition |
Steel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
NDB1L-32C-16-120V
MFG Item Number
NDB1L-32C-16-120V
Product Description
GFCI, 1-P+N, 16A/120Vac, C, 30Ma
Specifications
Specifications
Poles |
1 |
Current Rating |
16 A |
Max Voltage |
120 VAC |
Protection |
Ground Fault |
Trip Curve |
C |
Terminals Included |
Line and Load |
Mounting |
DIN Rail |
UL Standard |
1053 |
kAIC @ 120 VAC |
4.5 |
Terminal Type |
Screw |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ASIDUKKB35
ASI-Automation Systems Interconnect Terminal Blocks
MFG Item Number
ASIDUKKB35
Product Description
End Cover For Use With Double Level
Specifications
Specifications
Connection Type |
Screwless |
Composition |
Non-Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ASIUKKB5
ASI-Automation Systems Interconnect Terminal Blocks, ASIUK Series
Product Description
DIN Rail Mount Terminal Block,
Specifications
Specifications
Type |
Double-Deck Block |
Number of Circuits |
2 |
Spacing |
6 mm |
UL Current |
30 A |
UL Voltage |
600 VAC |
Color |
Gray |
Mounting Type |
DIN Rail |
Fuse Size |
N/A |
Test Socket(s) |
No |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved