The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
ATC-Automatic Timing & Control
-
5708A
ATC-Automatic Timing & Control Counters, 5708A Series
Product Description
Timer/Counter/Freq/Tachometer Displ
Specifications
Specifications
Mounting |
DIN Rail |
IP Rating |
IP66 |
-
Item Number
355C-347-A-30-PX
MFG Item Number
355C-347-A-30-PX
Product Description
Panel Mounted Timer Shawnee II
Specifications
Specifications
Operating Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Time Format |
Minutes |
Termination |
Screw |
NEMA Rating |
NEMA 12 |
Output |
(2) DPDT Relay |
Indicator Light |
No |
-
Item Number
407C-500-N-3-X
MFG Item Number
407C-500-N-3-X
Product Description
1/16 DIN Multi-mode Timer
Specifications
Specifications
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Mounting |
Plug-In |
Time Format |
Hours:Minutes:Seconds |
Termination |
11 Pin |
Output |
(1) DPDT Relay |
Indicator Light |
Yes |
-
322B007A12CS
ATC-Automatic Timing & Control Relays, 322B Series
MFG Item Number
322B-007-A-1-2-CS
Product Description
Cycle Progress Timer
Specifications
Specifications
Mode of Operation |
On Delay |
Multi-Function |
No |
Contacts |
SPDT |
Mounting Type |
Surface |
Adjustment Operator |
Knob |
Max Time |
60 s |
Nominal Coil Voltage |
120 VAC |
Voltage (AC) |
120 VAC |
Contact Rating (A) |
1 A |
NEMA Rating |
NEMA 1 |
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved