The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
ATC-Automatic Timing & Control
-
SLU0101
ATC-Automatic Timing & Control Relays
Product Description
Counter
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
0339-025-03-00
MFG Item Number
0339-025-03-00
Product Description
Hold Down Clip, 2pc Pack
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
354C-350-Q-30-PX
MFG Item Number
354C-350-Q-30-PX
Product Description
Shawnee II High-Speed Digital
Specifications
Specifications
Nominal Supply Voltage |
120 VAC |
Supply Voltage |
120 VAC |
Maximum Count |
9,999 |
Mounting |
Surface Mount |
Count Speed (CPM) |
80 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
304E-007-A-00-PX
Product Description
Percentage Timer 60 Sec
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
7DT-2CH
ATC-Automatic Timing & Control Relays
Product Description
7 Day, Weekly Timer Control,
Specifications
Specifications
Contacts |
SPDT |
Mounting Type |
DIN Rail |
Status Indicator |
LCD |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Keypad |
Max Time |
7 Days |
Voltage (AC) |
12-240 VAC |
Voltage (DC) |
12-240 VDC |
Contact Rating (A) |
16 A |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
425AR100T5X
ATC-Automatic Timing & Control Counters, 425AR Series
MFG Item Number
425AR-100-T5X
Product Description
Multi-Mode Multi-Function Digital
Specifications
Specifications
Voltage |
90-270 VAC/VDC |
Outputs |
2 SPST |
Termination |
Screw Terminals |
Mounting |
Panel Mount |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
5708A
ATC-Automatic Timing & Control Counters, 5708A Series
Product Description
Timer/Counter/Freq/Tachometer Displ
Specifications
Specifications
Mounting |
DIN Rail |
IP Rating |
IP66 |
-
Item Number
355C-347-A-30-PX
MFG Item Number
355C-347-A-30-PX
Product Description
Panel Mounted Timer Shawnee II
Specifications
Specifications
Operating Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Time Format |
Minutes |
Termination |
Screw |
NEMA Rating |
NEMA 12 |
Output |
(2) DPDT Relay |
Indicator Light |
No |
-
Item Number
355C-347-C-30-PX
MFG Item Number
355C-347-C-30-PX
Product Description
Panel Mounted Timer Shawnee II
Specifications
Specifications
Operating Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Time Format |
Minutes |
Termination |
Screw |
NEMA Rating |
NEMA 12 |
Output |
(2) DPDT Relay |
Indicator Light |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
355C-351-A-30-PX
MFG Item Number
355C-351-A-30-PX
Product Description
Panel Mounted Timer Shawnee II
Specifications
Specifications
Operating Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Time Format |
Seconds |
Termination |
Screw |
NEMA Rating |
NEMA 12 |
Output |
(2) DPDT Relay |
Indicator Light |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved