The store will not work correctly when cookies are disabled.
-
6140
Bodine Gearmotors, 33A-5F Series
Product Description
Right Angle DC Gearmotor, .13 HP,
Specifications
Specifications
Output Speed |
500 RPM |
Nominal Ratio (:1) |
5 |
Nominal Torque |
11 in-lbs |
Voltage (DC) |
130 VDC |
Nominal Voltage |
125 VDC |
Current Rating |
1 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
5046
Bodine Gearmotors, 42A5-FX Series
Product Description
Parallel Shaft DC Gearmotor, .19 HP,
Specifications
Specifications
Nominal Ratio (:1) |
60 |
Nominal Torque |
350 in-lbs |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
0729
Bodine Gearmotors, K-2A/T Series
Product Description
Parallel Shaft AC Gearmotor, .0033
Specifications
Specifications
Output Speed |
130 RPM |
Nominal Ratio (:1) |
12 |
Nominal Torque |
2 in-lbs |
Phase |
1 |
Voltage (AC) |
115 VAC |
Nominal Voltage |
120 VAC |
Current Rating |
0.11 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
BE-49400048
Product Description
Capacitor, 1.3 mfd/250v
Specifications
Specifications
Capacitance |
1.3 µF |
Composition |
Metallized Polypropylene |
Voltage AC |
250 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
0194
Bodine Gearmotors, 24A-D Series
Product Description
Parallel Shaft DC Gearmotor, .03 HP,
Specifications
Specifications
Output Speed |
83 RPM |
Nominal Ratio (:1) |
30 |
Nominal Torque |
18 in-lbs |
Voltage (DC) |
130 VDC |
Nominal Voltage |
125 VDC |
Current Rating |
0.3 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
2860
Bodine Gearmotors, 42R-FX Series
Product Description
Parallel Shaft AC Gearmotor, .375
Specifications
Specifications
Output Speed |
57 RPM |
Nominal Ratio (:1) |
30 |
Nominal Torque |
270 in-lbs |
Phase |
3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1072
Bodine Gearmotors, 33A-WX Series
Product Description
Parallel Shaft DC Gearmotor, .13 HP,
Specifications
Specifications
Nominal Ratio (:1) |
312 |
Nominal Torque |
205 in-lbs |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
2854
Bodine Gearmotors, 34R-FX Series
Product Description
Parallel Shaft AC Gearmotor, .167
Specifications
Specifications
Output Speed |
170 RPM |
Nominal Ratio (:1) |
10 |
Nominal Torque |
53 in-lbs |
Phase |
3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Cover kit for type 5L/H and GB/H
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
5042
Bodine Gearmotors, 42A5-FX Series
Product Description
Parallel Shaft DC Gearmotor, .19 HP,
Specifications
Specifications
Nominal Ratio (:1) |
15 |
Nominal Torque |
124 in-lbs |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved