The store will not work correctly when cookies are disabled.
-
2676
Bodine Gearmotors, 42R-5L/H Series
Product Description
Right Angle AC Gearmotor, 85 RPM
Specifications
Specifications
Output Speed |
85 RPM |
Nominal Ratio (:1) |
20 |
Nominal Torque |
103 in-lbs |
Phase |
3 |
Current Rating |
1.9 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
0198
Bodine Gearmotors, 24A-D Series
Product Description
Parallel Shaft DC Gearmotor, .03 HP,
Specifications
Specifications
Output Speed |
8.3 RPM |
Nominal Ratio (:1) |
300 |
Nominal Torque |
40 in-lbs |
Voltage (DC) |
130 VDC |
Nominal Voltage |
125 VDC |
Current Rating |
0.3 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Flange mount kit for 5L/H and GB/H
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Shaft Kit for type 5L/H gearmotors,
Specifications
Specifications
For Use With |
5L/H Gearmotors |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1510
Bodine Gearmotors, 42A5-FX Series
Product Description
Parallel Shaft DC Gearmotor, 8.3 RPM
Specifications
Specifications
Output Speed |
8.3 RPM |
Nominal Ratio (:1) |
300 |
Nominal Torque |
350 in-lbs |
Voltage (DC) |
90 VDC |
Nominal Voltage |
90 VDC |
Current Rating |
2.2 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
2260
Bodine Gearmotors, 42R-FX Series
Product Description
Parallel Shaft AC Gearmotor, .375
Specifications
Specifications
Output Speed |
57 RPM |
Nominal Ratio (:1) |
30 |
Nominal Torque |
250 in-lbs |
Phase |
3 |
Voltage (AC) |
230 VAC |
Nominal Voltage |
240 VAC |
Current Rating |
1.9 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1506
Bodine Gearmotors, 42A5-FX Series
Product Description
Parallel Shaft DC Gearmotor, 63 RPM
Specifications
Specifications
Output Speed |
63 RPM |
Nominal Ratio (:1) |
40 |
Nominal Torque |
194 in-lbs |
Voltage (DC) |
90 VDC |
Nominal Voltage |
90 VDC |
Current Rating |
2.2 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1010
Bodine Gearmotors, 34R-WX Series
Product Description
Parallel Shaft AC Gearmotor, .14 HP,
Specifications
Specifications
Output Speed |
447 RPM |
Nominal Ratio (:1) |
4 |
Nominal Torque |
9 in-lbs |
Phase |
1 |
Voltage (AC) |
115 VAC |
Nominal Voltage |
120 VAC |
Current Rating |
1.7 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
2252
Bodine Gearmotors, 34R-FX Series
Product Description
Parallel Shaft AC Gearmotor, .167
Specifications
Specifications
Output Speed |
28 RPM |
Nominal Ratio (:1) |
60 |
Nominal Torque |
270 in-lbs |
Phase |
3 |
Voltage (AC) |
230 VAC |
Nominal Voltage |
240 VAC |
Current Rating |
1 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
0159
Bodine Gearmotors, 24A-Z Series
Product Description
Parallel Shaft DC Gearmotor, .06 HP,
Specifications
Specifications
Output Speed |
139 RPM |
Nominal Ratio (:1) |
18 |
Nominal Torque |
21 in-lbs |
Voltage (DC) |
130 VDC |
Nominal Voltage |
125 VDC |
Current Rating |
0.48 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved