The store will not work correctly when cookies are disabled.
-
Product Description
Label, WHT, .750in.x.375in., RL/360, B-427,
Specifications
Specifications
Maximum Printable Area |
0.375 " H x 0.750 " W |
Brady Material Number |
B-427 |
Adhesive |
Yes |
Compatible Surface Types |
Smooth |
Text Color |
Black |
Special Environment Type |
Temperature Range: -40-158 °F |
Cable Type |
16 AWG to 10 AWG |
Label Width |
0.5 " |
Label Height |
0.75 " |
Unit Of Measure |
Cartridge |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
M21-125-C-342
Series
BMP21 PermaSleeve B-342
Product Description
PermaSleeve, 0.125in.Dia x 7ft., (3.18mm
Specifications
Specifications
Application |
Heat Shrink |
Brady Material Number |
B-342 |
Material Description |
Self-Extinguishing |
Adhesive |
No |
Text Color |
Black |
Special Environment Type |
Temperature Range: -94-267 °F |
Cable Type |
22 AWG to 16 AWG (0.046 in to 0.11 in) |
Label Height |
0.235 " |
Recommended Printer(s) |
BMP21 PLUS Portable |
Unit Of Measure |
Cartridge |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Label, 0.375in. x 16ft., (9.53mm x 4.88M),
Specifications
Specifications
Application |
Cable & Wire Marking |
Brady Material Number |
B-499 |
Material Description |
Polyamide Coated |
Adhesive |
Yes |
Text Color |
Black |
Special Environment Type |
Temperature Range: -40-293 °F |
Label Width |
0.375 " |
Unit Of Measure |
Cartridge |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
LABELS 0.500in. X 0.750in. (12.70 mm X
Specifications
Specifications
Application |
Cable & Wire Marking |
Maximum Printable Area |
0.5 W x 0.75 H |
Brady Material Number |
B-799 |
Material Description |
Cloth |
Adhesive |
Yes |
Special Environment Type |
Autoclave, Freezer, Liquid Nitrogen |
Lab Application |
Centrifuge, Eppendorf, PCR Tube |
Panel Application |
Wire & Cable Marking |
Board Application |
Through Hole - Top |
Vial/Tube Size |
0.5-0.7 ml Tube |
Label Height |
0.75 " |
Label Width |
0.5 " |
Unit Of Measure |
Package |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Battery Pack, Rechargeable, TLS2200
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Ribbon, B30-R10000, Black, 4.33in.X200ft.
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Ribbon, B30-R4300, Black, 4.33in.X200ft.
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
LABELS 0.500in. (12.70 mm) DIA
Specifications
Specifications
Application |
Heat Shrink |
Brady Material Number |
B-342 |
Material Description |
Self-Extinguishing |
Adhesive |
No |
Panel Application |
Wire & Cable Marking |
Label Width |
2 " |
Label Height |
0.851 " |
Unit Of Measure |
Roll |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
M21-250-C-342
Series
BMP21 PermaSleeve B-342
Product Description
PermaSleeve, 0.250in.Dia x 7ft., (6.35mm
Specifications
Specifications
Application |
Heat Shrink |
Brady Material Number |
B-342 |
Material Description |
Self-Extinguishing |
Adhesive |
No |
Text Color |
Black |
Special Environment Type |
Temperature Range: -94-267 °F |
Cable Type |
16 AWG to 8 AWG (0.094 in to 0.215 in) |
Label Height |
0.439 " |
Recommended Printer(s) |
BMP21 PLUS Portable |
Unit Of Measure |
Cartridge |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PSPT-250-175-WT
Product Description
LABELS, 16-10AWG, WHT, 100 SLEEVES
Specifications
Specifications
Application |
Heat Shrink |
Brady Material Number |
B-342 |
Material Description |
Self-Extinguishing |
Adhesive |
No |
Panel Application |
Wire & Cable Marking |
Label Width |
1.765 " |
Label Height |
0.439 " |
Max Characters Per Line |
41 |
Max Lines of Print |
3 |
Unit Of Measure |
Roll |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved