The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Bryant Electric
-
HBL15FGN
Bryant Electric Connectors, 15 Series
Product Description
Single Pole Ser. 15 Fem Plug, 150A,
Specifications
Specifications
Connection Type |
Plug |
Connection Description |
Female |
Current Rating |
150 A |
Voltage |
600 VAC |
Cable Size |
#8-#2 |
Insulator Material |
Thermoplastic Elastomer (TPE) |
Connector Color |
Green |
NEMA Rating |
NEMA 3R |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
HBL15MGN
Bryant Electric Connectors, 15 Series
Product Description
Single Pole Ser. 15 Male Plug, 150A,
Specifications
Specifications
Connection Type |
Plug |
Connection Description |
Male |
Current Rating |
150 A |
Voltage |
600 VAC |
Cable Size |
#8-#2 |
Insulator Material |
Thermoplastic Elastomer (TPE) |
Connector Color |
Green |
NEMA Rating |
NEMA 3R |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
HBLMRBL
Bryant Electric Connectors, 16 Series
Product Description
Singlepole, 300/400A Male Rcpt,
Specifications
Specifications
Connection Type |
Receptacle |
Connection Description |
Male |
Current Rating |
400 A |
Cable Size |
#4-4/0 |
Cable Attachment Method |
Double Set Screw |
Insulator Material |
Thermoplastic Elastomer (TPE) |
Connector Color |
Blue |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
BRYC40123TT
Product Description
Cord Reel, 40ft. 15A/125V W/Triple Tap
Specifications
Specifications
Cable Type |
SJTW |
Cable Length |
40 ' |
Voltage Rating |
125 VAC |
Current Rating |
15 A |
Wire Gauge |
12/3 AWG |
Feeder Cord |
Yes |
With Plug |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
BRYFT2Y10
Product Description
Small Floortrak, Yl
Specifications
Specifications
Length |
10 ' |
Color |
Yellow |
Nominal Height |
0.3 " |
Nominal Width |
0.6 " |
-
GFC25M
Bryant Electric Cordsets
Product Description
15A 125V Gfci Port Manual 25ft.
Specifications
Specifications
Output |
(1) 5-15R |
Input |
5-15P |
Current Rating |
15 A |
Voltage |
120 VAC |
Cord Length |
25 ' |
Reset |
Manual |
NEMA Rating |
NEMA 3R |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GFC2A
Bryant Electric Cordsets
Product Description
15A 125V Gfci Port Auto 2ft.
Specifications
Specifications
Output |
(1) 5-15R |
Input |
5-15P |
Current Rating |
15 A |
Voltage |
120 VAC |
Cord Length |
2 ' |
Reset |
Automatic |
NEMA Rating |
NEMA 3R |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GFC2M
Bryant Electric Cordsets
Product Description
15A 125V Gfci Port Manual 2ft.
Specifications
Specifications
Output |
(1) 5-15R |
Input |
5-15P |
Current Rating |
15 A |
Voltage |
120 VAC |
Cord Length |
2 ' |
Reset |
Manual |
NEMA Rating |
NEMA 3R |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
15A 125V Gfci Port Tri Auto 2ft.
Specifications
Specifications
Output |
(3) 5-15R |
Input |
5-15P |
Current Rating |
15 A |
Voltage |
120 VAC |
Cord Length |
2 ' |
Reset |
Automatic |
NEMA Rating |
NEMA 3R |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
15A 125V Gfci Port Tri Manual 2ft.
Specifications
Specifications
Output |
(3) 5-15R |
Input |
5-15P |
Current Rating |
15 A |
Voltage |
120 VAC |
Cord Length |
2 ' |
Reset |
Manual |
NEMA Rating |
NEMA 3R |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Connectors, Cordsets & Terminals
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved