The store will not work correctly when cookies are disabled.
-
PENE4
Burndy Chemicals, PENETROX Series
Product Description
SYNTHETIC BASE, 4 OZ, SUSPENDED
Specifications
Specifications
Use With |
Copper to Copper |
Dropping Point |
500 °F |
Pour Point |
-10 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
YAV26LTC12FX
Product Description
Ring Terminal, 1/2in. Stud, 2/O,
Specifications
Specifications
Terminal Type |
Barrel - Standard |
Wire Size |
2/0 AWG |
Wire Size (AWG) |
2/0 AWG |
Volts |
600 V |
Color |
Black |
Stud Size |
1/2 " |
Max Temp |
194 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
YAV4CL3
Burndy Terminals, YAV-L Series
Product Description
Ring Terminal, #6-8 Stud, 4AWG,
Specifications
Specifications
Terminal Type |
Ring |
Wire Size |
4 AWG |
Wire Size (AWG) |
4 AWG |
-
YAEV18
Burndy Terminals, YAEV Series
Product Description
Ring Terminal, #8-10, 22-18AWG,
Specifications
Specifications
Terminal Type |
Ring |
Wire Size |
22-18 AWG |
Volts |
300 V |
Insulation Material |
Nylon |
Color |
Red |
Max Temp |
221 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KLU35
Burndy Terminals, KLU Series
Product Description
SCRULUG 14-6AWG SIZE 10
Specifications
Specifications
Min Conductor Range |
14 AWG |
Max Conductor Range |
6 AWG |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
-
YAV10
Burndy Terminals, YAV Series
Product Description
Ring Terminal, #8-10 Stud, 14-10AWG,
Specifications
Specifications
Terminal Type |
Ring |
Wire Size |
12-10 AWG |
Volts |
300 V |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
YAV10T4
Burndy Terminals, YAV Series
Product Description
Ring Terminal, 3/8in. Stud, 12-10AWG,
Specifications
Specifications
Terminal Type |
Ring |
Wire Size |
12-10 AWG |
Stud Size |
3/8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
YSM14
Burndy Terminals, YSM Series
Product Description
Parallel Splice, 14AWG, Uninsulated
Specifications
Specifications
Terminal Type |
Butt Connector |
Wire Size |
20-14 AWG |
-
YSM10
Burndy Terminals, YSM Series
Product Description
Parallel Splice, 10AWG, Uninsulated
Specifications
Specifications
Terminal Type |
Butt Connector |
Wire Size |
14-10 AWG |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
YSM8C
Burndy Terminals, YSM Series
Product Description
Parallel Splice, 8AWG, Uninsulated
Specifications
Specifications
Terminal Type |
Splice - Parallel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved