The store will not work correctly when cookies are disabled.
-
160FEE
Bussmann Fuses, FEE Series
Product Description
FUSE, 160A
Specifications
Specifications
I2t Clearing Amps |
5.7 kA |
Current Rating |
160 A |
Voltage (AC) |
660 VAC |
Voltage (DC) |
450 VDC |
Interrupt Rating |
200 kA @ 240 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
94 mm |
Width (mm) |
37 mm |
Depth (mm) |
19 mm |
Body Length (mm) |
94 mm |
Mounting Centers (mm) |
70 mm |
Body Length (in) |
1.81 " |
Mounting Centers (in) |
2.76 " |
-
Product Description
Mini Circuit Breaker
-
Product Description
Mini Circuit Breaker
-
AGU-15
Bussmann Fuses, AGU Series
Product Description
FUSE, 15A, 32V
Specifications
Specifications
Current Rating |
15 A |
Voltage (AC) |
32 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
-
MFG Item Number
FRS-R-17-1/2
Product Description
FUSE, 17.500A(17-1/2A), 600VAC, RK5
Specifications
Specifications
Current Rating |
17.5 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.81 " |
-
CBS-10
Bussmann Circuit Breakers
Product Description
STUD MOUNTED CIRCUIT BRKR
-
ATM-15
Bussmann Fuses, ATM Series
Specifications
Specifications
Current Rating |
15 A |
Voltage (DC) |
32 VDC |
Interrupt Rating |
1 kA @ 32 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Body Length (in) |
0.35 " |
-
63D33Q
Bussmann Fuses, D Series
Product Description
FUSE, 63A, 500V, FAST ACTING
Specifications
Specifications
Voltage (AC) |
500 VAC |
Current Rating |
63 A |
Interrupt Rating |
100 kA @ 500 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
50 mm |
Width (mm) |
27.5 mm |
Depth (mm) |
27.5 mm |
Body Length (mm) |
50 mm |
Diameter (mm) |
27.5 mm |
Diameter 2 (mm) |
20 mm |
Diameter (in) |
1.08 " |
-
Product Description
FUSE, 10A, 700VAC, gR, DIN43653
-
Product Description
FUSE, 16A, 700VAC, gR, DIN43653
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved