The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Carlo Gavazzi
-
EO1804PPAS
Carlo Gavazzi Photoelectric Sensors, EO Series
MFG Item Number
EO1804PPAS
Product Description
PHOTO, DIFFUSE M18 400MM PNP
Specifications
Specifications
Beam Type |
Infrared |
Max Range |
0.39-15.74 " |
Connection Type |
Cable |
Output Type |
PNP |
Max Load Current |
0.02 A |
Composition |
Metallic |
Environmental Rating |
IP67 |
Can Sense Shiny Surfaces |
No |
Switching Frequency |
120 Hz |
Scan Type |
Energetic Diffuse Reflection |
-
GSB631PD6
Carlo Gavazzi Circuit Breakers, GSB63 Series
MFG Item Number
GSB631PD6
Product Description
MCB UL1077 D 1P 6A
Specifications
Specifications
Poles |
1 |
Current Rating |
6 A |
Max Voltage |
277 VAC |
Protection |
Supplemental |
Trip Curve |
D |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
1077 |
IEC Standard |
60947 |
Neutral Pole |
No |
GFCI |
No |
100% Rated |
No |
kAIC @ 277/480 VAC |
5 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
No |
Alarm Switch |
Optional |
Busbar |
Yes |
-
GSB631PD16
Carlo Gavazzi Circuit Breakers, GSB63 Series
MFG Item Number
GSB631PD16
Product Description
MCB UL1077 D 1P 16A
Specifications
Specifications
Poles |
1 |
Current Rating |
16 A |
Max Voltage |
277 VAC |
Protection |
Supplemental |
Trip Curve |
D |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
1077 |
IEC Standard |
60947 |
Neutral Pole |
No |
GFCI |
No |
100% Rated |
No |
kAIC @ 277/480 VAC |
5 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
No |
Alarm Switch |
Optional |
Busbar |
Yes |
-
Item Number
CGMS-9D-24S-10
MFG Item Number
CGMS-9D-24S-10
Product Description
Mini Contactor, 3-P N/O, 24VDC Coil,
Specifications
Specifications
Nominal Coil Voltage |
24 VDC |
Coil Voltage |
24 VDC |
Poles |
3NO |
Termination |
Screw |
General Purpose (AC1) |
20 A |
UL Motor Switching (AC3) |
9 A |
Mechanically Interlocked |
No |
Max HP 120V 1PH |
0.5 hp |
Max HP 230/240V 1PH |
0.5 hp |
Max HP 230/240V 3PH |
3 hp |
Max HP 460/480V 3PH |
5 hp |
Max HP 575/600V 3PH |
5 hp |
-
ZCI08
Carlo Gavazzi Relays
Product Description
DIN SOCKET FOR RCI002 RELAY WITHOUT
Specifications
Specifications
Number of Connections |
8 |
Max Voltage |
400 V |
Max Current |
10 A |
Mounting Style |
DIN Rail |
Touch Safe |
No |
-
Item Number
RPYA002A120LT
MFG Item Number
RPYA002A120LT
Product Description
Relay, DPDT, 10A, 120VAC, w/LED &
Specifications
Specifications
Published Coil Voltage |
120 VAC |
Contacts |
DPDT |
Mounting |
Plug In |
Termination |
Blade Plug-In |
Enclosure |
Plastic |
Status Indicator |
Yes |
Push-to-Test |
Yes |
Diode |
No |
Contact Material |
Silver Tin Oxide |
Nominal Coil Voltage |
120 VAC |
Max Current |
10 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Hazardous Rated |
No |
Safety Guided |
No |
-
MFG Item Number
RCI003D24V
Product Description
INDUSTRIAL RELAY 11 PINS 3PDT 10A
Specifications
Specifications
Published Coil Voltage |
24 VDC |
Contacts |
3PDT |
Mounting |
DIN Rail |
Termination |
Socket |
Number of Electrical Connections |
11 |
Status Indicator |
Yes |
Contact Material |
Silver Tin Oxide |
Nominal Coil Voltage |
24 VDC |
Max Current |
10 A |
Safety Guided |
No |
-
MFG Item Number
RRM002D24V
Product Description
INDUSTRIAL RELAY 8 PINS DPDT 10A
Specifications
Specifications
Published Coil Voltage |
24 VDC |
Contacts |
DPDT |
Mounting |
DIN Rail |
Termination |
Socket |
Number of Electrical Connections |
8 |
Status Indicator |
Yes |
Contact Material |
Silver Tin Oxide |
Nominal Coil Voltage |
24 VDC |
Max Current |
10 A |
Safety Guided |
No |
-
MFG Item Number
RRM004D24V
Product Description
INDUSTRIAL RELAY 14 PINS 4PDT 5A
Specifications
Specifications
Published Coil Voltage |
24 VDC |
Contacts |
4PDT |
Mounting |
DIN Rail |
Termination |
Socket |
Number of Electrical Connections |
14 |
Status Indicator |
Yes |
Contact Material |
Silver Tin Oxide |
Nominal Coil Voltage |
24 VDC |
Max Current |
10 A |
Safety Guided |
No |
-
MFG Item Number
RA2490-D06
Product Description
Solid State Relay, 1-P, 90A, 240VAC,
Specifications
Specifications
Circuit |
1NO |
Mounting |
Surface |
Status Indicator |
No |
Auxiliary Switch |
No |
Number of Circuits |
1 |
Input Signal |
4.5-32 VDC |
Input Polarity |
DC |
Output Voltage |
24-280 VAC |
Current Rating |
90 A |
Termination |
Screw Terminal |
Output Type |
SCR AC Switch |
Switching Type |
Zero Cross |
Integral Heat Sink |
No |
MOV |
No |
Snubber |
Yes |
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
Number of Electrical Connections
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved