The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Carlo Gavazzi
-
Item Number
RGC2A60D25KKE
MFG Item Number
RGC2A60D25KKE
Product Description
2P -SSC-DC IN-ZC 600V 3X25A
Specifications
Specifications
Status Indicator |
Yes |
Auxiliary Switch |
No |
Number of Circuits |
2 |
Input Signal |
5-32 VDC |
Input Polarity |
DC |
Output Voltage |
42-660 VAC |
Current Rating |
25 A |
Termination |
Screw Terminal |
Output Type |
SCR AC Switch |
Switching Type |
Zero Cross |
Integral Heat Sink |
No |
MOV |
No |
Snubber |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
HTS02S
Carlo Gavazzi Chemicals
Product Description
Heat Sink Compound, 2ml
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CC40SA240
Product Description
3P CONT S 240V 50/60Hz 2NO2NC
Specifications
Specifications
Coil Voltage |
240 VAC |
Poles |
3NO |
Termination |
Screw |
General Purpose (AC1) |
40 A |
UL Motor Switching (AC3) |
60 A |
Max HP 120V 1PH |
3 hp |
Max HP 230/240V 1PH |
7.5 hp |
Max HP 200/208V 3PH |
15 hp |
Max HP 230/240V 3PH |
15 hp |
Max HP 460/480V 3PH |
30 hp |
Max HP 575/600V 3PH |
30 hp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RM1C40D50
Product Description
Solid State Relay, 1-P, 50A, 400VAC,
Specifications
Specifications
Circuit |
1NO |
Mounting |
Surface |
Status Indicator |
Yes |
Auxiliary Switch |
No |
Number of Circuits |
1 |
Input Signal |
4.25-32 VDC |
Input Polarity |
DC |
Output Voltage |
42-660 VAC |
Current Rating |
50 A |
Termination |
Screw Terminal |
Output Type |
SCR AC Switch |
Switching Type |
Peak |
Integral Heat Sink |
No |
MOV |
No |
Snubber |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RHS45C
Carlo Gavazzi Heat Sinks
Product Description
Heat Sink, 1-Ph, 45x55mm, 1Ph,
Specifications
Specifications
Mounting Style |
DIN Rail |
Fan Included |
No |
Thermal Resistance (C/W) |
2.2 °C/W |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RGC2A60A25KKE
MFG Item Number
RGC2A60A25KKE
Product Description
2P -SSC-AC IN-ZC 600V 3X25A
Specifications
Specifications
Status Indicator |
Yes |
Auxiliary Switch |
No |
Number of Circuits |
2 |
Input Polarity |
AC/DC |
Output Voltage |
42-660 VAC |
Current Rating |
25 A |
Termination |
Screw Terminal |
Output Type |
SCR AC Switch |
Switching Type |
Zero Cross |
Integral Heat Sink |
No |
MOV |
No |
Snubber |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RGC1A60A40KGU
MFG Item Number
RGC1A60A40KGU
Product Description
1P-SSC-AC IN-ZC 600V 40A
Specifications
Specifications
Circuit |
1NO |
Mounting |
Surface |
Status Indicator |
Yes |
Auxiliary Switch |
No |
Number of Circuits |
1 |
Input Polarity |
AC/DC |
Output Voltage |
600 VAC |
Nominal Output Voltage |
600 VAC |
Current Rating |
40 A |
Termination |
Screw Terminal |
Output Type |
SCR AC Switch |
Switching Type |
Zero Cross |
Integral Heat Sink |
Yes |
MOV |
Yes |
Snubber |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CGMS-12A-120-10
MFG Item Number
CGMS-12A-120-10
Product Description
Mini Contactor, 3-P N/O, 120VAC
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
120 VAC |
Poles |
3NO |
Termination |
Screw |
General Purpose (AC1) |
20 A |
UL Motor Switching (AC3) |
12 A |
Mechanically Interlocked |
No |
Max HP 120V 1PH |
1 hp |
Max HP 230/240V 1PH |
2 hp |
Max HP 230/240V 3PH |
3 hp |
Max HP 460/480V 3PH |
7.5 hp |
Max HP 575/600V 3PH |
7.5 hp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RM1A48A75
Product Description
Solid State Relay, 1-P, 75A, 480VAC,
Specifications
Specifications
Circuit |
1NO |
Mounting |
Surface |
Status Indicator |
Yes |
Auxiliary Switch |
No |
Number of Circuits |
1 |
Input Polarity |
AC/DC |
Output Voltage |
42-530 VAC |
Current Rating |
75 A |
Termination |
Screw Terminal |
Output Type |
SCR AC Switch |
Switching Type |
Zero Cross |
Integral Heat Sink |
No |
MOV |
Yes |
Snubber |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RGC1A60A20KGU
MFG Item Number
RGC1A60A20KGU
Product Description
Solid State Relay, 1-P, 23A, 600VAC,
Specifications
Specifications
Circuit |
1NO |
Mounting |
Surface |
Status Indicator |
Yes |
Auxiliary Switch |
No |
Number of Circuits |
1 |
Input Polarity |
AC/DC |
Output Voltage |
600 VAC |
Nominal Output Voltage |
600 VAC |
Current Rating |
23 A |
Termination |
Screw Terminal |
Output Type |
SCR AC Switch |
Switching Type |
Zero Cross |
Integral Heat Sink |
Yes |
MOV |
Yes |
Snubber |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved