The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Carlo Gavazzi
-
MFG Item Number
RM1A48A100
Product Description
Solid State Relay, 1-P, 100A/480VAC,
Specifications
Specifications
Circuit |
1NO |
Mounting |
Surface |
Status Indicator |
Yes |
Auxiliary Switch |
No |
Number of Circuits |
1 |
Input Polarity |
AC/DC |
Output Voltage |
42-530 VAC |
Current Rating |
100 A |
Termination |
Screw Terminal |
Output Type |
SCR AC Switch |
Switching Type |
Zero Cross |
Integral Heat Sink |
No |
MOV |
Yes |
Snubber |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RGC1A60D30KKE
MFG Item Number
RGC1A60D30KKE
Product Description
Solid State Relay, 1-P, 30A, 600VAC,
Specifications
Specifications
Circuit |
1NO |
Mounting |
Surface |
Status Indicator |
Yes |
Auxiliary Switch |
No |
Number of Circuits |
1 |
Input Signal |
3-32 VDC |
Input Polarity |
DC |
Output Voltage |
600 VAC |
Nominal Output Voltage |
600 VAC |
Current Rating |
30 A |
Termination |
Screw Terminal |
Output Type |
SCR AC Switch |
Switching Type |
Zero Cross |
Integral Heat Sink |
Yes |
MOV |
Yes |
Snubber |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RGC1A60D15KGU
MFG Item Number
RGC1A60D15KGU
Product Description
Solid State Relay, 1-P, 20A, 600VAC,
Specifications
Specifications
Circuit |
1NO |
Mounting |
Surface |
Status Indicator |
Yes |
Auxiliary Switch |
No |
Number of Circuits |
1 |
Input Signal |
3-32 VDC |
Input Polarity |
DC |
Output Voltage |
600 VAC |
Nominal Output Voltage |
600 VAC |
Current Rating |
20 A |
Termination |
Screw Terminal |
Output Type |
SCR AC Switch |
Switching Type |
Zero Cross |
Integral Heat Sink |
Yes |
MOV |
Yes |
Snubber |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ZRM4N
Carlo Gavazzi Relays
Product Description
DIN SOCKET FOR RRM004 RELAY WITHOUT
Specifications
Specifications
Number of Connections |
14 |
Max Voltage |
400 V |
Max Current |
10 A |
Mounting Style |
DIN Rail |
Touch Safe |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RP1A48D6
Carlo Gavazzi Relays, RP Series
Product Description
SSR ZS PCB MT 480V 5.5A
Specifications
Specifications
Circuit |
1NO |
Mounting |
PCB |
Status Indicator |
No |
Auxiliary Switch |
No |
Number of Circuits |
1 |
Input Signal |
3-32 VDC |
Input Polarity |
DC |
Output Voltage |
100-530 VAC |
Current Rating |
5.5 A |
Termination |
PCB Pin |
Output Type |
Triac AC Switch |
Switching Type |
Zero Cross |
Integral Heat Sink |
No |
MOV |
No |
Snubber |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RA4890-D12
Product Description
Solid State Relay, 1-P, 90A, 480VAC,
Specifications
Specifications
Circuit |
1NO |
Mounting |
Surface |
Status Indicator |
No |
Auxiliary Switch |
No |
Number of Circuits |
1 |
Input Signal |
3-32 VDC |
Input Polarity |
DC |
Output Voltage |
42-530 VAC |
Current Rating |
90 A |
Termination |
Screw Terminal |
Output Type |
SCR AC Switch |
Switching Type |
Zero Cross |
Integral Heat Sink |
No |
MOV |
No |
Snubber |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RZ3A60D25
Product Description
SOLID STATE RELAY, 25A, 575V, 3-PH
Specifications
Specifications
Circuit |
3NO |
Mounting |
Surface |
Status Indicator |
Yes |
Auxiliary Switch |
No |
Number of Circuits |
3 |
Input Signal |
4-32 VDC |
Input Polarity |
DC |
Output Voltage |
42-660 VAC |
Current Rating |
25 A |
Termination |
Screw Terminal |
Output Type |
Triac AC Switch |
Switching Type |
Zero Cross |
Integral Heat Sink |
No |
MOV |
Yes |
Snubber |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RM1A23A50
Product Description
Solid State Relay, 1-P, 50A, 230VAC,
Specifications
Specifications
Circuit |
1NO |
Mounting |
Surface |
Status Indicator |
Yes |
Auxiliary Switch |
No |
Number of Circuits |
1 |
Input Polarity |
AC/DC |
Output Voltage |
24-265 VAC |
Current Rating |
50 A |
Termination |
Screw Terminal |
Output Type |
SCR AC Switch |
Switching Type |
Zero Cross |
Integral Heat Sink |
No |
MOV |
Yes |
Snubber |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CGMS-12A-24-10
MFG Item Number
CGMS-12A-24-10
Product Description
Mini Contactor, 3-P N/O, 24VAC Coil,
Specifications
Specifications
Nominal Coil Voltage |
24 VAC |
Coil Voltage |
24 VAC |
Poles |
3NO |
Termination |
Screw |
General Purpose (AC1) |
20 A |
UL Motor Switching (AC3) |
12 A |
Mechanically Interlocked |
No |
Max HP 120V 1PH |
1 hp |
Max HP 230/240V 1PH |
2 hp |
Max HP 230/240V 3PH |
3 hp |
Max HP 460/480V 3PH |
7.5 hp |
Max HP 575/600V 3PH |
7.5 hp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CGMU-12D-24-20
MFG Item Number
CGMU-12D-24-20
Product Description
REV CONTACTOR, AC COIL, 2NO AUX
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved