The store will not work correctly when cookies are disabled.
-
314624
Chromalox Process Controllers, 6040 Series
Product Description
6040-RR0000 RELAY, RELAY
Specifications
Specifications
Power Supply |
100-240 VAC |
Output Type |
Relay |
Number of Outputs |
2 |
Case Size |
1/16 DIN |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
191345
Chromalox Heaters, ARTM Series
Product Description
ARMT-2000T4 240V1P 2000W
Specifications
Specifications
Kilowatts |
2 kW |
Voltage |
240 V |
Phase |
1 |
Watt Density (W/In^2) |
83 |
NPT Size |
1 " Brass Screw Plug |
Conduit Thread |
0.75 " |
General Purpose |
Yes |
Explosion Resistant |
No |
Thermostat |
Yes |
Application(s) |
Clean Water Heating |
Operating Temperature |
60-187 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
191820
Chromalox Heaters, MTO-3 Series
Product Description
MTO-337A 480V3P 3750W
Specifications
Specifications
Kilowatts |
3.75 kW |
Voltage |
480 V |
Phase |
3 |
Watt Density (W/In^2) |
26 |
NPT Size |
2.5 " Steel Screw Plug |
Conduit Thread |
0.75 " |
General Purpose |
Yes |
Explosion Resistant |
No |
Thermostat |
No |
Application(s) |
Light Weight Oil |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
289123
Chromalox Heaters, MTO-3 Series
Product Description
MTO-330E2 480V1P 3000W
Specifications
Specifications
Kilowatts |
3 kW |
Voltage |
480 V |
Phase |
1 |
Watt Density (W/In^2) |
24 |
NPT Size |
2.5 " Steel Screw Plug |
Conduit Thread |
0.75 " |
General Purpose |
No |
Explosion Resistant |
Yes |
Thermostat |
No |
Application(s) |
Light Weight Oil |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
SSR-501 50A, 600Vac, 4.5-32Vdc, LED
Specifications
Specifications
Circuit |
1NO |
Mounting |
DIN Rail |
Status Indicator |
Yes |
Auxiliary Switch |
No |
Input Signal |
4.5-32 VDC |
Input Polarity |
DC |
Output Voltage |
600 VAC |
Nominal Output Voltage |
600 VAC |
Current Rating |
50 A |
Termination |
Spring Terminal |
Switching Type |
Zero Cross |
Integral Heat Sink |
No |
MOV |
No |
Snubber |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
383478
Chromalox Heat Tracing, SRL Series
Product Description
Cable, Heating, Self-Regulating,
Specifications
Specifications
Wire Gauge (AWG) |
16 AWG |
Maximum Length |
660 ' |
Input Voltage |
208-277 VAC |
Watts Per Foot |
8 W |
Cable Type |
Self-Regulating |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
123174
Chromalox Drum Heaters, SLDH Series
Product Description
SLDH-55-A-6CPGM1-120V-1000W
Specifications
Specifications
Wattage |
1,000 W |
Input Voltage |
120 VAC |
Adjustable Thermostat |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
314691
Chromalox Process Controllers, 6050 Series
Product Description
6050-1R000 RELAY 5A, RELAY 2A
Specifications
Specifications
Power Supply |
100-240 VAC |
Output Type |
Relay |
Number of Outputs |
2 |
Case Size |
1/16 DIN |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Thermostat, NEMA 4X Heat
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
308347
Chromalox Miscellaneous
Product Description
JSE2U-006A000-J3H200001
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved