The store will not work correctly when cookies are disabled.
-
88974085
Crouzet Programmable Logic Controllers
Product Description
M3 KIT SMART XD26- 230VAC
Specifications
Specifications
Published Supply Voltage |
100-240 VAC |
Analog Input Range |
0-10 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MDF1R10MV2
Product Description
Timer, Digital, 8-Pin, 1x10A, 24-240VAC/
Specifications
Specifications
Mounting |
Through Panel |
Maximum Time Preset |
9,999 Hrs |
Termination |
8 Pin |
IP Rating |
IP66 |
Output |
(1) SPDT Relay |
Memory |
EEPROM |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MDE1R05MVA
Product Description
Timer, Digital, 8-Pin, 1x5A, 100-240VAC/
Specifications
Specifications
Mounting |
Through Panel |
Maximum Time Preset |
9,999 Hrs |
Termination |
8 Pin |
IP Rating |
IP66 |
Output |
(1) SPDT Relay |
Memory |
EEPROM |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
88974053
Crouzet Programmable Logic Controllers, CD20 Smart Series
Product Description
M3 CD20- 12I/8O R 230VAC
Specifications
Specifications
Published Supply Voltage |
100-240 VAC |
Analog Input Range |
0-10 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
88974043
Crouzet Programmable Logic Controllers, CD12 Smart Series
Product Description
M3 CD12- 8I/4O R 230VAC
Specifications
Specifications
Published Supply Voltage |
100-240 VAC |
Analog Input Range |
0-10 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CMM48, Dual, Counter, 100-130VAC, 50Hz,
Specifications
Specifications
Nominal Voltage |
120 VAC |
Voltage |
100-130 VAC |
Termination |
Screw Terminals |
Mounting |
Panel Mount |
IP Rating |
IP52 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
88983902
Crouzet Programmable Logic Controllers, Millenium Slim Series
Product Description
Millenium Slim Logic Controller, CB8
Specifications
Specifications
Published Supply Voltage |
24 VDC |
Nominal Supply Voltage |
24 VDC |
Communications |
Bluetooth |
Expandable I/O |
Yes |
Max High Speed Inputs |
2 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
GDF1R10MV2
Product Description
Timer, Digital, 11-Pin, 1x10A, 24-240VAC
Specifications
Specifications
Mounting |
Through Panel |
Maximum Time Preset |
9,999 Hrs |
Termination |
11 Pin |
IP Rating |
IP66 |
Output |
(1) SPDT Relay |
Memory |
EEPROM |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
GDS2R10MV2
Product Description
Timer, Digital, 11-Pin, 2x10A, 24-240VAC
Specifications
Specifications
Mounting |
Through Panel |
Maximum Time Preset |
9,999 Hrs |
Termination |
11 Pin |
IP Rating |
IP66 |
Output |
(2) SPDT Relay |
Memory |
EEPROM |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
88970566
Crouzet Human Machine Interface, Performance Series
Product Description
CTP107-E - KIT PERFORMANCE M3 XD26R
Specifications
Specifications
Touch Screen |
Yes |
USB Ports |
(1) USB 2.0 |
Ethernet Ports |
(1) 10/100 Base T |
Serial Ports |
(1) RS-232/RS-485 |
Screen Resolution |
800 x 480 |
Brightness (cd/m2) |
400 |
Tactile Pushbuttons |
No |
Video Output Port |
No |
Mounting |
Panel |
Bezel |
Black Plastic |
Form Factor |
Standard |
Voltage (DC) |
24 VDC |
Max Power Consumption |
10.8 W |
Operating System |
Dedicated OS |
User Memory |
128 MB |
NEMA Rating |
NEMA 4 |
Operating Temperature |
32-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Automation & Control
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved