The store will not work correctly when cookies are disabled.
-
SA8NN
Crouzet Miscellaneous
Product Description
Socket, 8-Pin, Back Mount
-
Product Description
SOLID STATE RELAY, 4A, 240VAC, SIP
Specifications
Specifications
Circuit |
1NO |
Mounting |
PCB |
Status Indicator |
No |
Auxiliary Switch |
No |
Number of Circuits |
1 |
Input Signal |
3-28 VDC |
Input Polarity |
DC |
Output Voltage |
24-280 VAC |
Current Rating |
4 A |
Termination |
PCB Pin |
Output Type |
SCR AC Switch |
Switching Type |
Zero Cross |
Integral Heat Sink |
No |
MOV |
No |
Snubber |
No |
-
Product Description
SOLID STATE RELAY
Specifications
Specifications
Circuit |
1NO |
Mounting |
Surface |
Status Indicator |
Yes |
Auxiliary Switch |
No |
Number of Circuits |
3 |
Input Signal |
90-140 VAC |
Input Polarity |
AC |
Output Voltage |
48-600 VAC |
Current Rating |
25 A |
Termination |
Screw Terminal |
Output Type |
SCR AC Switch |
Switching Type |
Random/Instantaneous |
Integral Heat Sink |
No |
MOV |
No |
Snubber |
Yes |
-
Product Description
Lever
-
Product Description
Pressure Switch
-
Product Description
Miniature, NC, Simple Plunger, 5-32
-
Product Description
M3 CD12- 8I/4O R 12VDC
-
831700C8.0
Crouzet Limit Switches, Subminiature Series
MFG Item Number
831700C8.0
Product Description
Switch
Specifications
Specifications
Actuator Type |
No Actuator |
Contacts |
FORM C (SPDT) |
Contact Rating (250 VAC) |
10 A |
Connection Type |
PCB Terminal |
Housing Material |
Polyester |
IEC Protection Rating |
IP40 |
-
Item Number
831395CBB.5.0
Product Description
E SEALED MICROSWITCH IP67 8 31395 I
Specifications
Specifications
Actuator Type |
No Actuator |
Contacts |
FORM C (SPDT) |
Contact Rating (125 VAC) |
5 A |
Contact Rating (250 VAC) |
5 A |
Connection Type |
Wire Leads |
Housing Material |
Polyester |
IEC Protection Rating |
IP67 |
-
831612C5.0
Crouzet Limit Switches, Miniature Series
MFG Item Number
831612C5.0
Product Description
Switch
Specifications
Specifications
Actuator Type |
No Actuator |
Contacts |
FORM C (SPDT) |
Contact Rating (125 VAC) |
15.1 A |
Contact Rating (250 VAC) |
15.1 A |
Connection Type |
Screw Terminals |
Housing Material |
Glass Filled Polyamide |
IEC Protection Rating |
IEC 695-2-1 |
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved