The store will not work correctly when cookies are disabled.
-
MFG Item Number
PU2R10MV1
Product Description
Plug-in Timer, Multifunction, output
Specifications
Specifications
Mode of Operation |
Programmable |
Multi-Function |
Yes |
Contacts |
DPDT |
Mounting Type |
Socket |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Knob |
Max Time |
240 Hrs |
Time Range (10Hours) |
0-1, 0-5, 0-10, 0-20, 0-24 |
Voltage (AC) |
12-240 VAC |
Voltage (DC) |
12-240 VDC |
Contact Rating (A) |
10 A |
Termination |
11 Pin |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
SNAP SWITCH
Specifications
Specifications
Actuator Type |
No Actuator |
Contacts |
FORM C (SPDT) |
Contact Rating (250 VAC) |
16 A |
Hazardous Location Rated |
No |
Indicator |
No |
IEC Protection Rating |
IP40 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Multifunction Timer, 24-240VAC/
Specifications
Specifications
Multi-Function |
Yes |
Contacts |
DPDT |
Mounting Type |
Panel |
Status Indicator |
LED |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Knob |
Max Time |
300 Hrs |
Time Range (10Hours) |
0-1, 0-5, 0-10, 0-20, 0-30 |
Voltage (AC) |
24-240 VAC |
Voltage (DC) |
12-240 VDC |
Contact Rating (A) |
5 A |
Termination |
11 Pin |
IP Rating |
IP50 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MDF1R10MV2
Product Description
Timer, Digital, 8-Pin, 1x10A, 24-240VAC/
Specifications
Specifications
Mounting |
Through Panel |
Maximum Time Preset |
9,999 Hrs |
Termination |
8 Pin |
IP Rating |
IP66 |
Output |
(1) SPDT Relay |
Memory |
EEPROM |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
OC1R10MV1
Product Description
Plug-in Timer, Function C, output
Specifications
Specifications
Mode of Operation |
Off Delay |
Multi-Function |
No |
Contacts |
SPDT |
Mounting Type |
Socket |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Knob |
Max Time |
240 Hrs |
Time Range (10Hours) |
0-1, 0-5, 0-10, 0-20, 0-24 |
Voltage (AC) |
12-240 VAC |
Voltage (DC) |
12-240 VDC |
Contact Rating (A) |
10 A |
Termination |
8 Pin |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
88827014
Crouzet Relays, CHRONOS 2 Series
Product Description
MAS5, Timer, On-Delay, 24-240VAC/DC
Specifications
Specifications
Mode of Operation |
On Delay |
Multi-Function |
No |
Contacts |
Solid State |
Mounting Type |
DIN Rail |
Status Indicator |
LED |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Knob |
Max Time |
100 Hrs |
Voltage (AC) |
24-240 VAC |
Voltage (DC) |
24-240 VDC |
Contact Rating (A) |
0.7 A |
Termination |
Screw Terminals |
IP Rating |
IP40 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SA8NN
Crouzet Miscellaneous
Product Description
Socket, 8-Pin, Back Mount
-
88827125
Crouzet Relays, CHRONOS 2 Series
Product Description
Single Shot Timer, 24-240VAC/24VDC,
Specifications
Specifications
Mode of Operation |
One-Shot |
Multi-Function |
No |
Contacts |
SPDT |
Mounting Type |
DIN Rail |
Status Indicator |
LED |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Knob |
Max Time |
100 Hrs |
Voltage (AC) |
24-240 VAC |
Voltage (DC) |
24 VDC |
Contact Rating (A) |
8 A |
Termination |
Screw Terminals |
IP Rating |
IP40 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
DZ1R08MV1
Product Description
Syr-line Universal Digital Timer,
Specifications
Specifications
Multi-Function |
Yes |
Contacts |
SPDT |
Mounting Type |
DIN Rail |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Knob |
Max Time |
100 Days |
Voltage (AC) |
12-240 VAC |
Voltage (DC) |
12-240 VDC |
Contact Rating (A) |
8 A |
Termination |
Screw Terminals |
IP Rating |
IP40 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Plug-In, OR Element, 5-32, MFF Port
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved