The store will not work correctly when cookies are disabled.
-
88865265
Crouzet Relays, CHRONOS 2 Series
Product Description
TK2R1, Timer, True-Delay-Off,
Specifications
Specifications
Mode of Operation |
Off Delay |
Multi-Function |
No |
Contacts |
DPDT |
Mounting Type |
DIN Rail |
Status Indicator |
LED |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Knob |
Max Time |
160 s |
Voltage (AC) |
24-240 VAC |
Voltage (DC) |
24 VDC |
Contact Rating (A) |
8 A |
Termination |
Screw Terminals |
IP Rating |
IP40 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Socket, 8-Pin Circular, Touchsafe,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
831613A3.0
Crouzet Limit Switches, Miniature Series
MFG Item Number
831613A3.0
Product Description
Switch
Specifications
Specifications
Actuator Type |
No Actuator |
Contacts |
FORM A (SPNO) |
Contact Rating (125 VAC) |
10.1 A |
Contact Rating (250 VAC) |
10.1 A |
Housing Material |
Glass Filled Polyamide |
IEC Protection Rating |
IEC 695-2-1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
831860C1.0
Crouzet Limit Switches, Subminiature Series
MFG Item Number
831860C1.0
Product Description
Switch
Specifications
Specifications
Actuator Type |
No Actuator |
Contacts |
FORM C (SPDT) |
Contact Rating (250 VAC) |
6 A |
Connection Type |
Quick Connect Terminals |
Housing Material |
Glass Filled Polyester |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MDE1R05MVA
Product Description
Timer, Digital, 8-Pin, 1x5A, 100-240VAC/
Specifications
Specifications
Mounting |
Through Panel |
Maximum Time Preset |
9,999 Hrs |
Termination |
8 Pin |
IP Rating |
IP66 |
Output |
(1) SPDT Relay |
Memory |
EEPROM |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
88974053
Crouzet Programmable Logic Controllers, CD20 Smart Series
Product Description
M3 CD20- 12I/8O R 230VAC
Specifications
Specifications
Published Supply Voltage |
100-240 VAC |
Analog Input Range |
0-10 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
88974043
Crouzet Programmable Logic Controllers, CD12 Smart Series
Product Description
M3 CD12- 8I/4O R 230VAC
Specifications
Specifications
Published Supply Voltage |
100-240 VAC |
Analog Input Range |
0-10 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
84871033
Crouzet Protection Relays, EI Series
Product Description
EIH, Current Control, Relay, 0.1-10A,
Specifications
Specifications
Number of Phases |
1 |
Voltage Supported |
120 V |
Current Supported |
0.1-10 A |
Hi Pwr (Over Vltg) Trip |
No |
Lo Pwr (Under Vltg) Trip |
No |
Under Current Detect |
Yes |
Over Current Detect |
Yes |
Variable Point Trip |
Yes |
Phase Loss Detect |
No |
Phase Rvrse/Rotatn Detect |
No |
Voltage Unbalance Detect |
No |
Current Unbalance Detect |
No |
Contact Failure Detect |
No |
Time Delay Trip (Sec) |
0.1-3 s |
Rapid Cycling Detect |
No |
Var Restart Delay |
Yes |
Manual Reset |
No |
Type of Display |
LED Status Indicator |
Output Relay |
SPDT |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
88980124
Crouzet Networking Accessories, Millenium Slim Series
Product Description
Millenium Slim accessory, USB dongle
Specifications
Specifications
For Use With |
Millenium Slim |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CMM48, Dual, Counter, 100-130VAC, 50Hz,
Specifications
Specifications
Nominal Voltage |
120 VAC |
Voltage |
100-130 VAC |
Termination |
Screw Terminals |
Mounting |
Panel Mount |
IP Rating |
IP52 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved