The store will not work correctly when cookies are disabled.
-
DRSED
Crydom Miscellaneous
Product Description
DIN MNT Socket for ED Series
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
M50100TB600
Product Description
Bridge Rectifier, 600V, 100A, 3Ph
Specifications
Specifications
It (avg) |
100 |
Vrrm |
600 V |
Termination |
Screw Terminals |
Isolation Barrier Incl. |
No |
Circuit |
Full Wave Diode Bridge |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
D2410
Crydom Relays, Series One Series
Product Description
SOLID STATE RELAY, 10A, 240VAC, ZERO
Specifications
Specifications
Circuit |
1NO |
Mounting |
Surface |
Status Indicator |
No |
Auxiliary Switch |
No |
Number of Circuits |
1 |
Input Signal |
3-32 VDC |
Input Polarity |
DC |
Output Voltage |
24-280 VAC |
Current Rating |
10 A |
Termination |
Screw Terminal |
Output Type |
SCR AC Switch |
Switching Type |
Zero Cross |
Integral Heat Sink |
No |
MOV |
No |
Snubber |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
M50100SB1200
Product Description
Bridge Rectifier, 1200V, 100A, 1Ph
Specifications
Specifications
It (avg) |
100 A |
Vrrm |
1,200 V |
Termination |
Screw Terminals |
Isolation Barrier Incl. |
No |
Circuit |
Full Wave Diode Bridge |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
D4850
Crydom Relays, Series One Series
Product Description
SOLID STATE RELAY, 50A, 480VAC
Specifications
Specifications
Circuit |
1NO |
Mounting |
Surface |
Status Indicator |
No |
Auxiliary Switch |
No |
Number of Circuits |
1 |
Input Signal |
4-32 VDC |
Input Polarity |
DC |
Output Voltage |
80-530 VAC |
Current Rating |
50 A |
Termination |
Screw Terminal |
Output Type |
SCR AC Switch |
Switching Type |
Zero Cross |
Integral Heat Sink |
No |
MOV |
No |
Snubber |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Solid State Relay, 1-P, 100A, 660V,
Specifications
Specifications
Mounting |
Panel |
Status Indicator |
Yes |
Auxiliary Switch |
No |
Input Signal |
3-32 VDC |
Input Polarity |
AC/DC |
Output Voltage |
48-660 VAC |
Current Rating |
100 A |
Termination |
Screw Terminal |
Switching Type |
Zero Cross |
Integral Heat Sink |
Yes |
MOV |
No |
Snubber |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GNR20DHZ
Crydom Relays, GNR 22 5mm Series
Product Description
SSR, DIN Rail Mount 22.5mm,
Specifications
Specifications
Mounting |
DIN Rail |
Status Indicator |
Yes |
Auxiliary Switch |
No |
Input Signal |
4-32 VDC |
Input Polarity |
DC |
Output Voltage |
4-600 VAC |
Current Rating |
20 A |
Termination |
Screw Terminal |
Switching Type |
Zero Cross |
Integral Heat Sink |
Yes |
MOV |
No |
Snubber |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CKRD4830P
Product Description
DIN Rail Mount
Specifications
Specifications
Circuit |
1NO |
Status Indicator |
Yes |
Auxiliary Switch |
No |
Number of Circuits |
1 |
Input Signal |
4-32 VDC |
Input Polarity |
DC |
Output Voltage |
48-530 VAC |
Current Rating |
30 A |
Termination |
Box Lug |
Output Type |
SCR AC Switch |
Switching Type |
Zero Cross |
Integral Heat Sink |
Yes |
MOV |
No |
Snubber |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
SOLID STATE RELAY, 20A, DIN MNT
Specifications
Specifications
Circuit |
1NO |
Status Indicator |
Yes |
Auxiliary Switch |
No |
Number of Circuits |
1 |
Input Signal |
4-32 VDC |
Input Polarity |
DC |
Output Voltage |
24-280 VAC |
Current Rating |
20 A |
Termination |
Box Lug |
Switching Type |
Zero Cross |
Integral Heat Sink |
Yes |
MOV |
No |
Snubber |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
DRC3P48D400R
Product Description
Contactor, Solid State, 5A, 480V,
Specifications
Specifications
Reversing Logic |
No |
Line Voltage |
480 VAC |
Current Rating |
4.8 A |
Switching Type |
Instantaneous |
Overvoltage Protection |
Yes |
Status Indicator |
Yes |
Termination |
Screw Terminal |
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved