The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Dart Controls
-
DM8000
Dart Controls Miscellaneous
Product Description
TACHOMETER 120/240VAC, 50/60HZ INPUT
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
125DV200EB-29
MFG Item Number
125DV200EB-29
Product Description
Drive, DC, 1/8-2HP, Dual Voltage,
Specifications
Specifications
Output Armature Voltage (DC) |
0-90 VDC, 0-180 VDC |
Max HP @ 90 VDC Armature |
0.5 hp |
Max HP @ 180 VDC Armature |
1 hp |
Operator Controls |
Built In |
Temperature Range (F) |
14-113 °F |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
130LC100
Dart Controls Drives, 130 Series
Product Description
Drive DC 5.5A 1/8-1/2HP 120VAC
Specifications
Specifications
Input Voltage (AC) |
108-132 VAC |
Input Current (AC) |
2-6.5 A |
Output Armature Voltage (DC) |
90 VDC |
Max HP @ 90 VDC Armature |
0.5 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Nominal Input VAC |
120 VAC |
Output Field VDC |
100 VDC |
Regen |
No |
Feedback Types |
Armature |
Operator Controls |
Not Available |
Temperature Range (F) |
14-113 °F |
Nominal Armature VDC |
90 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
15DV2A
Dart Controls Drives, 15 Series
Product Description
DRIVE DC 2A 1/5-1/4HP 120VAC 0-90VDC
Specifications
Specifications
Input Current (AC) |
2.6 A |
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
0.16 hp |
Max HP @ 180 VDC Armature |
0.16 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Max Armature Current (DC) |
2 A |
Regen |
No |
Feedback Types |
Armature |
Operator Controls |
Not Available |
Temperature Range (F) |
14-113 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
123D-C
Dart Controls Drives, 125 Series
Product Description
Drive, DC, 24/36VAC, 5.5A, Chassis,
Specifications
Specifications
Input Voltage (AC) |
24-36 VAC |
Output Armature Voltage (DC) |
0-20 VDC, 0-30 VDC |
Max Armature Current (DC) |
5.5 A |
Operator Controls |
Built In |
Temperature Range (F) |
14-113 °F |
Nominal Armature VDC |
24 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
125D-12C-5
Product Description
DRIVE
Specifications
Specifications
Input Current (AC) |
0.5-2 A, 0.4-1.8 A |
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
0.125 hp |
Max HP @ 180 VDC Armature |
0.25 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Regen |
No |
Operator Controls |
Not Available |
Temperature Range (F) |
14-113 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
125D-12C-7
Product Description
Drive
Specifications
Specifications
Input Current (AC) |
0.5-2 A, 0.4-1.8 A |
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
0.125 hp |
Max HP @ 180 VDC Armature |
0.25 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Regen |
No |
Operator Controls |
Not Available |
Temperature Range (F) |
14-113 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
125DV-C-7
Product Description
Drive, DC, 5.5A, 120/240VAC, Chassis
Specifications
Specifications
Input Current (AC) |
2-6.5 A, 1.8-6.5 A |
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
0.5 hp |
Max HP @ 180 VDC Armature |
1 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Regen |
No |
Operator Controls |
Not Available |
Temperature Range (F) |
14-113 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
125DV-C-K-5
Product Description
DRIVE
Specifications
Specifications
Input Current (AC) |
2-6.5 A, 1.8-6.5 A |
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
0.5 hp |
Max HP @ 180 VDC Armature |
1 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Regen |
No |
Operator Controls |
Not Available |
Temperature Range (F) |
14-113 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
125DV-C-K-7
Product Description
DRIVE
Specifications
Specifications
Input Current (AC) |
2-6.5 A, 1.8-6.5 A |
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
0.5 hp |
Max HP @ 180 VDC Armature |
1 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Regen |
No |
Operator Controls |
Not Available |
Temperature Range (F) |
14-113 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Output Armature Voltage (DC)
Max HP @ 180 VDC Armature
Output Field Current (DC)
Max Armature Current (DC)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved